Shop Limited Time Deals
Main product image of RU199IP 199,000 BTU Super High Efficiency Condensing Indoor Tankless Water Heater (Propane)
Magnifying glass
Hover image to zoom

RU199IP 199,000 BTU Super High Efficiency Condensing Indoor Tankless Water Heater (Propane)

Brand:
Rinnai
SKU:
RU199IP
Rating:
(9)
Q&A:
(1)
RU199IP 199,000 BTU Super High Efficiency Condensing Indoor Tankless Water Heater (Propane)
Magnifying glass
Hover image to zoom
RU199IP has been discontinued
Discontinued September 4, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
RX199IN 199,000 BTU, Condensing Indoor/Outdoor Tankless Water Heater (Natural Gas or Propane)
Brand:
Rinnai
SKU:RX199IN
(6)
Order by 6PM, receive 26 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Fuel Type
Propane
Product Highlight: Installation Type
Indoor Only
Product Highlight: Energy Star Rated
Yes
Product Highlight: Vent Type
Direct Vent
Product Highlight: Height (Inches)
26.4" Height
Product Highlight: Width (Inches)
18-1/2" Width

Description

Rebates:
This model may be eligible for rebates from Rinnai. Search your zip code in the link below for information about rebate programs that apply to you. Rinnai Rebate Center


Note: Controller Cable accessory no longer comes with this unit, and must be purchased separately if required. Item can be found below in the Related Products section.

Overview
Delivering Rinnai's most energy-efficient experience, the SE+ Series features a condensing design with two heat exchangers to maximize hot water output. Available for indoor or outdoor installations, all models are Wi-Fi ready.

Features:
  • Professional installation required; call 84-GO-Rinnai for assistance
  • ENERGY STAR® Qualified with Uniform Energy Factor of 0.95
  • Equipped with Rinnai Circ-Logic™ - pair with an external pump to reduce wait time for hot water via scheduled or on-demand recirculation
  • Save time with hot water whenever and wherever you need it, any size home, even for simultaneous uses at multiple fixtures
  • Save energy and reduce utility costs by operating only when hot water is needed
  • Temperature lock function prevents accidental or unauthorized changes to water temperature
  • Complies with South Coast Air Quality Management District 14 ng/J or 20 ppm NOx emission levels
  • Wi-Fi ready
  • Includes service valve kit
  • Residential warranty: limited 15-year or 12,000 hours on heat exchanger, 5-year on parts, 1-year on labor (5-year optional); commercial warranty: limited 8-year or 12,000 hours on heat exchanger, 5-year on parts, 1-year on labor (2-year optional)

Specs

Product Type:

Tankless Heater

Installation Type:

Indoor Only

Fuel Type:

Propane

Energy Star Rated:

Yes

Energy Factor:

0.95

BTU (Max):

199000

BTU (Min):

15000

Vent Type:

Direct Vent

Flow Range (GPM):

0.4 - 9.8

Type:

Condensing

Height (Inches):

26.4"

Width (Inches):

18-1/2"

Depth (Inches):

11-1/2"

Flow Rate at 70F Temp Rise (GPM):

5.5

Flow Rate at 50F Temp Rise (GPM):

7.6

Flow Rate at 60F Temp Rise (GPM):

6.4

Flow Rate at 40F Temp Rise (GPM):

9.8

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

141 Replacement Parts

Screw, 109000179
SKU: 109000179
Rinnai
Fan mounting packing, 109000611
SKU: 109000611
Rinnai
Isolation Valve Kit, 107000284
SKU: 107000284
Rinnai
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.56 out of 9 reviews
88% would recommend this product
4.56
out of 9 Reviews
88% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
0%
3 star
0%
2 star
0%
1 star
11%
WRITE A REVIEW
Showing 1-9 of 9 reviews

I would buy his again

Things are great.
deepak
georgia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Got me back in service

Limping old unit along until we can get into replace this unit. Propane fueled unit was not in stock locally. Concerned that the problem was urgent we ordered from SupplyHouse and the price was significantly lower than local & it was shipped free to me. Had it in two days. I would like to have purchased locally but the higher price, added shipping to their location, and 90 mile round trip. It was a no brainer. Thank you so much SupplyHouse for getting me out of a pinch.
Colorado Rual
Western Colorado
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Came with all the parts no extras to buy

Fast delivery, had the flush valve set in the box, this was a direct change out so take off the valves and stack drop it and set new one. Great price.
Jcrash
Va
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

nice product

good customer service. company does not connect it to the tank yet. inner box was smashed a little bit and water heater does not have visible damages
serg
nys
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very happy with Rinnai Tankless

Chose this unit for our new home we were building. I liked the foot print size, endless hot water, and cost. I have had zero issues with the unit since it was installed and zero complaints from any guests about temperature. The only downfall is the length of time to get hot water when the house is dormant. Definitely recommend a circulator pump at the farthest point just to keep the hot water closer to the tap. This was supposed to be done by the plumber during the build but was missed and unfortunately overlooked by myself due to external circumstances. I would definitely recommend this tankless water heater.
MJahn
Long Island, NY
4 years ago
Was this review helpful to you?

Great product, great service!

The water heater arrived quickly! Customer service has been extremely responsive both by email and phone with my questions.
KH
Jacksonville fl
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

This product works as advertised which is very well. It has been in use in my home for about 2 months. I installed the unit myself without any difficulty (just read the manual and watch a few videos). I am not a professional, I consider myself an experienced DIYer.
KO
MI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bad product!!! Not 'on demand' hot water. Expensive to run!

There was a 10 month old Rinnai unit here when we bought our home. We were warned by the sellers that it was very hard to get it going. Just turing on faucets, all 5 in the various sinks, didnt trigger it. You had to turn on and turn off the tub faucet about 8 or 10 times to get hot water. This took about 12 gallons. After a month we had a timer and circulating pump installed, so unit was running 6 hours a day. Propane bills rose $150 a month. Then the unit died. It was not quite a year old. The manufacturer would not stand by the product. We bought another one and it has been okay for 2 years, but it still doesnt come on with all five sink faucets. You must do the jerky think with the tub. So we use the circulating pump and pay high propane bills. We are unhappy! We are going to disable this unit and install a normal 40 gallon water heater. Do not buy this product!
Jeff
Avery, Ca
7 years ago
Was this review helpful to you?

Love this water heater.

Bought this to replace an old tank water heater. Love the space savings, and it's very quiet. Also love the unlimited supply of hot water. Night and day difference. Wish we made the switch a long time ago. My only gripe is that the water heater does not come with a required electrical harness to hook up an external re-circulation pump to the internal PCB for the Thermacirc360 feature. After calling and talking to Rinnai, I had to have Supplyhouse staff special order part #105000250. It would have been nice to know up front that I needed the additional part. After a lengthy wait however, all is well and everything works as expected.
Zac
Pittsburgh, PA
7 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How much psi for gas does it need? What kind of pressure regulator does It need?

Asked by Feodor 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello, thanks for writing in. The gas supply pressure for this unit for LP is 8" WC - 13.5" WC. The maximum gas supply pressure must not exceed the value specified by the manufacturer.

Was this review helpful to you?