Shop Resideo Sale
Main product image of RX199IN 199,000 BTU, Condensing Indoor/Outdoor Tankless Water Heater (Natural Gas or Propane)
Magnifying glass
Hover image to zoom

RX199IN 199,000 BTU, Condensing Indoor/Outdoor Tankless Water Heater (Natural Gas or Propane)

Brand:
Rinnai
SKU:
RX199IN
Rating:
(6)
Q&A:
(1)
RX199IN 199,000 BTU, Condensing Indoor/Outdoor Tankless Water Heater (Natural Gas or Propane)
Magnifying glass
Hover image to zoom
$1,703.10 each
In Stock
In Stock
Get 26 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane, Natural Gas
Product Highlight: Installation Type
Residential, Indoor/Outdoor
Product Highlight: Warranty
15 Year Ltd. Heat Exchanger/ 5 Year Ltd. Parts/ 1 Year Ltd. Labor Warranty
Product Highlight: Temperature Range (F)
98°F to 120°F
Product Highlight: Vent Type
Concentric
Product Highlight: Energy Star Rated
Yes

Description

–

Rinnai RX199IN 199,000 BTU Condensing Indoor/Outdoor Tankless Water Heater (Natural Gas or Propane)

The Rinnai SENSEI RX199IN is a condensing tankless water heater rated at 199,000 BTU maximum input, compatible with both natural gas and propane fuel types. This compact unit delivers 0.98 Uniform Energy Factor efficiency and can be installed indoors or outdoors using the RX Series Outdoor Vent Cap RXOVC (sold separately). The heater operates on 120 volts and provides hot water on demand without the standby energy losses of traditional tank systems. The unit is only the size of a small suitcase.

Key Features & Benefits

  • High Thermal Efficiency: 97% thermal efficiency captures more heat from combustion gases, reducing fuel consumption.
  • Ultra-High Efficiency Rating: 0.98 Uniform Energy Factor (UEF) delivers maximum energy savings.
  • Energy Star Certified: Meets EPA energy efficiency standards for reduced environmental impact and potential utility rebates.
  • Variable BTU Range: 15,000 to 199,000 BTU per hour input range modulates precisely to match hot water demand.
  • Wide Temperature Control: Adjustable output from 98°F to 120°F accommodates diverse household needs.
  • High Flow Capacity: 0.13 to 11.1 gallons per minute flow range serves multiple simultaneous fixtures.
  • Temperature Rise Performance: Delivers 9.7 GPM at 40°F rise, 7.8 GPM at 50°F rise, 6.5 GPM at 60°F rise, and 5.5 GPM at 70°F rise.
  • Dual Installation Capability: Indoor and outdoor installation options (outdoor requires RXOVC vent cap, purchased separately).
  • Concentric Venting: Concentric vent design simplifies installation with single-penetration venting using PVC.
  • WiFi Connectivity: Integrated wireless control allows remote temperature adjustment and system monitoring.
  • AHRI Certified: Air-Conditioning, Heating & Refrigeration Institute certification verifies published performance ratings.
  • CSA 4.3 Certified: Meets Canadian Standards Association water heater safety and performance standards.
  • Compact Footprint: Small suitcase-sized cabinet fits in tight mechanical spaces.
  • Extended Lifespan: Lasts up to twice as long as conventional tank water heaters with twice the warranty length of tank models.
  • Residential Application: Designed specifically for residential hot water demands.
  • Standard Connections: 3/4-inch NPTM cold water inlet, 3/4-inch NPTF hot water outlet, 3/4-inch gas connection.
  • Saves energy by heating water only when it is needed.

Compatibility & Requirements

For outdoor installations, the RX Series Outdoor Vent Cap RXOVC must be purchased separately. The Rinnai MIVK-T-LW Water Heater Isolation Valve Kit is no longer provided with the unit and must be purchased separately. Installation should be performed by a qualified installer in accordance with local codes. Verify gas supply pressure and volume meet the unit's requirements for the selected fuel type (natural gas or propane). You may be eligible for rebates from your local utility company and state; search your zip code at the Rinnai Rebate Center for information about local rebate programs that may apply to you. Ensure adequate combustion air supply and proper venting materials (concentric or separate PVC/CPVC) per code requirements. Unit replaces models RU199EP, RUC98IN, RU98IN, RU199IN, RC98HPEN, RU199IP, RU98EN, and RU199EN. Indoor and outdoor compatible with use of RX Series Outdoor Vent Cap RXOVC, purchased separately.

Installation & Care

Mount the unit securely on an interior or exterior wall following the spacing and clearance requirements. Connect 3/4-inch cold water inlet, hot water outlet, and gas supply lines using approved materials and methods. Install the concentric vent assembly or separate air intake and exhaust vents using approved PVC or CPVC pipe with proper slope for condensate drainage. Wire the 120-volt electrical supply to the unit's connection terminals. Set fuel type (natural gas or propane) using the unit's control interface. Adjust temperature setpoint between 98°F and 120°F as desired. Replace air supply filters periodically to maintain combustion efficiency and prevent premature component failure. Flush the heat exchanger annually in areas with hard water to prevent scale buildup. Inspect venting system terminations for blockages or damage. In freezing climates, verify freeze protection heaters are functioning when the unit is installed indoors.

What's Included

  • RX199IN tankless water heater
  • Remote control harness
  • Freeze protection heater for heat exchanger
  • Secondary heat exchanger freeze protection heater
  • Freeze protection valve heater
  • Air supply filters (set)
  • Front cover
  • Installation hardware

Warranty & Support

The RX199IN carries a 15-year limited warranty on the heat exchanger or 12,000 hours of operation, whichever occurs first. Parts are covered under a 5-year limited warranty. Labor is covered under a 1-year limited warranty from the date of installation. Warranty terms apply when the unit is installed by a qualified installer and maintained per specifications.

Frequently Asked Questions

Q: What size gas line is required and can 2-inch venting be used instead of 3-inch?
A: This unit has a 3/4-inch gas connection. The vent diameter can be reduced from 3 inches to 2 inches, but cannot be less than 2 inches.

Q: Does the RX199IN have a built-in recirculation feature for faster hot water delivery?
A: The RX199IN does not include a built-in recirculation pump or thermal bypass valve; for that feature, see the RXP199IN model.

Specs

–
Installation Type:

Residential

Indoor/Outdoor

Fuel Type:

Propane

Natural Gas

Vent Type:

Concentric

Product Type:

Tankless Heater

Energy Factor:

0.98

Energy Star Rated:

Yes

Type:

Condensing

BTU (Max):

199000

BTU (Min):

15000

Temperature Range (F):

98°F to 120°F

Flow Range (GPM):

0.13 - 11.1

Voltage:

120v

Hot Water Outlet (NPTF):

3/4"

Gas Connection:

3/4"

Cold Water Inlet (NPTM):

3/4"

Warranty:

15 Year Ltd. Heat Exchanger/ 5 Year Ltd. Parts/ 1 Year Ltd. Labor

Features:

Wifi

AHRI Certified

CSA 4.3 Certified

Application:

Residential

Flow Rate at 40F Temp Rise (GPM):

9.7

Flow Rate at 60F Temp Rise (GPM):

6.5

Flow Rate at 70F Temp Rise (GPM):

5.5

Flow Rate at 50F Temp Rise (GPM):

7.8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

138 Replacement Parts

Screw, 109000179
SKU: 109000179
Rinnai
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

Great product and great service!

The water heater works great and the service from SupplyHouse has always een superb!
Home Energy
Green Bay, WI
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great people. Great products.

HVACR every day.
Brian
Michigan
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good products

Always a good experience when support is needed
happy man
wisconsin
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The Best!

Rinnai Is built solid. Always reliable installs. I hate that they don't come with service bypass valves though.
AP
Texas
2 years ago
Was this review helpful to you?

Good unit and simple install

Love the water heater, easy to install and works very well. PVC for the exhaust was nice and simple. The unit came dented slightly as the packing was not very robust. Likely should have been shipped on a pallet not is 2 boxes. I was able to bend the top edge back and make the front cover fit well.
Jeff
Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great, efficient, product

It did come with a small dent on the front but I'm not picky. It works great and that's what matters most!
Dave
Pennsylvania
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Hello could you tell me what size gas line is required, can 2-in venting be used for short distances or does it all have to be 3 in, and does this have the built-in recirculating feature for longer runs so you aren't waiting as long for hot water. Thank you I look forward to your reply

Asked by Jim 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Jim. This unit has a 3/4" gas connection, and the vent diameter can be reduced from 3" to 2" if you choose, however it can not be less than 2". It does not come with a built in recirc pump. For the version with the pump and thermal bypass valve, please see SKU: RXP199IN - https://www.supplyhouse.com/Rinnai-RXP199IN-RXP199IN-199000-BTU-Condensing-Indoor-Tankless-Water-Heater-w-Pump-Valve-Kit-Natural-Gas

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy