Apply to be a TradeMaster!
Main product image of Norton Hot Surface Ignitor (271M w/ adapters)
Magnifying glass
Hover image to zoom

Norton Hot Surface Ignitor (271M w/ adapters)

SKU:
41-404
Rating:
(20)
Q&A:
(0)
Norton Hot Surface Ignitor (271M w/ adapters)
Magnifying glass
Hover image to zoom
$30.25 each
In Stock
In Stock
Get 58 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas, Propane
Product Highlight: Length (Inches)
4-1/2" Length
Product Highlight: Voltage
120v

Description

–
Note: All 41-400 series ignitors are 120 VAC models. Some hot surface modules are rated for 208/240 volts input, however they step the voltage down to 120 VAC.

Robertshaw's 41-400 Series Norton Hot Surface Ignitors deliver dependable ignition heating systems of every description. From furnaces and boilers to rooftop heaters, infrared burners, unit heaters, water heaters, and many other types of HVAC equipment. The 41-400 Series Hot Surface Ignitors are made of high purity recrystalized silicon carbide which combines physical and thermal strength with stable electrical properties. The 41-400 Series are designed to reach ignition temperatures within 17 seconds. These Hot Surface Ignitors have 18-gauge nickel chrome lead wires embedded and metalized in place for maximum holding strength and electrical conductivity. The lead wires are also enclosed with a special high-temperature fiberglass insulation providing total electrical protection.

Specifications:
  • Ceramic Block Style: C, 2" wide
  • Terminal Connector Type: D
  • Lead Wire Length: 4-1/2"
  • Includes special mounting adapters

Specs

–
Fuel Type:

Natural Gas

Propane

Length (Inches):

4-1/2"

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
IG403K Universal Hot Surface Ignitor Kit
SKU: IG403K

You May Also Need

Norton Hot Surface Ignitor (271Y)
SKU: 41-406
Robertshaw

Product Reviews

5 out of 20 reviews
100% would recommend this product
5
out of 20 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 20 reviews

Carrier OEM Part - Igniter

Exact Fit for Carrier HVAC - Igniter part with connectors
dklech
Marlton, NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good service

Stand by for later if needed
old man
Colo
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

top rate perfect price always going thru them
sam
Pittsburgh PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again.

It's backup for my inventory.
Boiler guy
Holton, MI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Item as listed. quick shipping

i got this item within less than 48 hours. replaced the old ignitor and had heat working in no time.
nimrods
Westchester NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely order this product again.

The part was easy to install and works great.
Al
Douglas, Arizona
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Direct replacement, perfect. Made the job quick and easy.

I was really impressed with the quick and responsive filling of the order and the delivery, this kind of performance spoils me. Thank you!
Bob the Farmer
Mid-Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact OEM replacement part

This is an exact OEM replacement ignitor for my Payne furnace. The price was good and the delivery was fast!
Dave
Berkeley, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So far so good!

It works!
atrayn22
Denver, CO
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Norton Hot Surface Ignitor (271M w/ adapters)

I bought this product in 2012 to replace the broken one in my Bryant central air conditioning/heater when the first one went out. I had a little issue with the second one I ordered this year but it was promptly replaced even after I damaged during installation. Remember this product is very fragile. Handle with Xtreme Care. Thank you supply house for your excellent customer service.
Wilson
Atlanta Ga.
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy