Apply to be a TradeMaster!
Main product image of Norton Hot Surface Ignitor (271M)
Magnifying glass
Hover image to zoom

Norton Hot Surface Ignitor (271M)

SKU:
41-403
Rating:
(5)
Q&A:
(0)
Norton Hot Surface Ignitor (271M)
Magnifying glass
Hover image to zoom
$20.19 each
In Stock
In Stock
Get 17 Tomorrow, Sep 11
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

Note: All 41-400 series ignitors are 120 VAC models. Some hot surface modules are rated for 208/240 volts input, however they step the voltage down to 120 VAC.

Robertshaw's 41-400 Series Norton Hot Surface Ignitors deliver dependable ignition heating systems of every description. From furnaces and boilers to rooftop heaters, infrared burners, unit heaters, water heaters, and many other types of HVAC equipment.

The 41-400 Series Hot Surface Ignitors are made of high purity recrystalized silicon carbide which combines physical and thermal strength with stable electrical properties. The 41-400 Series are designed to reach ignition temperatures within 17 seconds. These Hot Surface Ignitors have 18-gauge nickel chrome lead wires embedded and metalized in place for maximum holding strength and electrical conductivity. The lead wires are also enclosed with a special high-temperature fiberglass insulation providing total electrical protection.

Specifications
  • Ceramic Block Style: C, 2" wide
  • Terminal Connector Type: None
  • Lead Wire Length: 5-1/2"
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Norton Hot Surface Ignitor (271M)
Norton Hot Surface Ignitor (271M)
SKU: 41-403
(5)
Flat Silicon Carbide Igniter for Trane & Weil McLain, 5.5" leads with wire nuts
SKU: IG1403

You May Also Need

Norton Hot Surface Ignitor (271N w/ adapters)
SKU: 41-411
Robertshaw

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

I would buy again

This was perfect to re-ignite the flame on our furnace and our home. It was easy to install and had heat burning within seconds.
Chele
Kalamazoo, MI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

The ignitor fit perfectly. Shipping was lightning fast.
BKM
Littleton, CO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

Item came well packed, shipped quickly. Great price.
That Guy
Indiana
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

Was the perfect fit.would be better if plug in came with part
E z
Louisville Kentucky
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

as needed

very fragile, do not touch the coil
miha
minneapolis, MN
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy