Shop Resideo Sale
Main product image of 3/4" SharkBite x 1" Male Reducing Adapter (Lead Free), UR139A
Magnifying glass
Hover image to zoom

3/4" SharkBite x 1" Male Reducing Adapter (Lead Free), UR139A

Brand:
SharkBite
SKU:
UR139A
Rating:
(0)
Q&A:
(0)
3/4" SharkBite x 1" Male Reducing Adapter (Lead Free), UR139A
Magnifying glass
Hover image to zoom
$15.46 each
In Stock
In Stock
Get 76 Tue, Nov 17
Order by today, receive Tuesday
This item replaces: U139LFA

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 1"
Product Highlight: Connection Type
Push-Fit x MNPT Connection
Product Highlight: Lead Free
Yes

Description

–

SharkBite Max push-to-connect male adapters are a fast way to transition between CTS pipe and an FNPT threaded connection. Ideal for working in tight spaces, Max male adapters enable more efficient install times and ease of use reduces installation errors.


Features:

  • Fastest way to connect PEX, copper, CPVC, PE-RT or HDPE SDR-9 pipe.
  • Half the insertion force compared to SharkBite 1st Generation fittings.
  • Can be installed on wet lines and pressure tested immediately.
  • Stainless steel retainer adds strength and durability.
  • High-performance DZR lead-free brass body.
  • No special tools, crimping, soldering or glue required.
  • Can be rotated after installation.
  • No tube liner required for PEX.

Specs

–
Connection Type:

Push-Fit x MNPT

Size:

3/4" x 1"

PEX Size:

3/4"

Thread Size:

1"

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy