Apply to be a TradeMaster!
Main product image of 1/2" Sharkbite x 1/2" FNPT 90° Elbow (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Sharkbite x 1/2" FNPT 90° Elbow (Lead Free)

Brand:
SharkBite
SKU:
U308LF
Rating:
(6)
Q&A:
(0)
1/2" Sharkbite x 1/2" FNPT 90° Elbow (Lead Free)
Magnifying glass
Hover image to zoom
U308LF has been discontinued
Discontinued February 25, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
1/2" x 1/2" SharkBite Max FNPT Adapter Elbow, UR308A
Brand:
SharkBite
SKU:UR308A
(0)
Order by today, receive 19 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
CPVC, OD Controlled Copper, PEX
Product Highlight: Standards Met
NSF Standards Met
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Thread Type
Female Thread Type

Description

–
Note: Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).

Designed to simplify pipe installation. Instant push-fit connection for increased ease-of-use- no soldering required. Fittings certified to 200 PSI and 200 degrees F (93 degrees C). Fits OD controlled copper, CPVC, or PEX pipe. Design certified and agency listed. Compact, corrosion resistant, robust DZR brass body. Design certified to ANSI/NSF-61 product standard for use in potable water systems. No loose components, integrated design. Approved to be used underground and behind walls without access panels. Designed for hydronic heating as well as potable water distribution. Designed certified to IGC 188. Listed by IAPMO and are certified for potable and hydronic heating water distribution. Certified for underground applications and as a manufactured joint without access panels and they meet UPC, IPC, and cUPC requirements.

Specs

–
Size:

1/2"

PEX Size:

1/2"

Material:

Brass

Application:

Heating

Plumbing

Max Pressure (PSI):

200

Thread Type:

Female

Standards Met:

NSF

Tubing Compatibility:

CPVC

OD Controlled Copper

PEX

Max Temp (F):

200°F

Thread Size:

1/2"

Warranty:

25 Year

Insertion Depth:

15/16"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
PEX Size
Material
Application
Max Pressure (PSI)
1/2"
1/2"
Brass
Heating
Plumbing
200
1/2" Push Fit x FNPT 90° Elbow (Lead Free)
SKU: PFFE050
1/2"
1/2"
Brass
Plumbing
Heating
150

You May Also Need

1/2" Push Fit Tee (Lead Free)
SKU: PFT050
Bluefin

Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

I perches this product again

I used it for a new hydrant install.
Upstate HVAC guy
New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Highly recommended

Worked perfectly no leaks! I am going to redo my waterlines in my basement and use all shark-bite fittings.,
RayP
Webster NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good company

Fast and delivered on time
Kat
Pp,ny
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Sharkbite 1/2" x 1/2" theaded elbow

I used these for two new shower valve installs. Worked great, easy install, saved time in a tight spot.
Toolman
Upstate NY
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked well for our project

Quick Connect for tight spaces
Tom
Glen rock, pa
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Fit

Needed a fitting for a shower control in a tight joist space. These 90s worked perfectly.
Bob in DC
Washington DC
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?