Apply to be a TradeMaster!
Main product image of 2" SharkBite Slip Coupling
Magnifying glass
Hover image to zoom

2" SharkBite Slip Coupling

Brand:
SharkBite
SKU:
UXL0654
Rating:
(1)
Q&A:
(3)
2" SharkBite Slip Coupling
Magnifying glass
Hover image to zoom
$60.08 each
In Stock
In Stock
Get 8 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow

MANUALS (3)

Specification Sheet

This item replaces: SB00654, SB0654

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
CPVC, Copper
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Connection Type
Push-Fit x Push-Fit Connection
Product Highlight: Warranty
25 Year Warranty

Description

–
Note: A SBTL54 Insert is required when making a connection to PEX. A PEX to PEX connection requires (2) SBTL54 Inserts, one for each end. This insert is sold separately.

Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).

The SharkBite Large Diameter Slip Coupling is a plumbing repair fitting that allows you to make quick, easy repairs to Copper, CPVC, and HDPE pipe. This fitting allows up to 2 inches of damaged pipe to be removed and repaired. When making a repair, simply cut out a section of pipe no greater than 2 inches, and connect the slip end of the fitting onto one side. Then, take the Demount Clip and slide the slip end of the fitting along the pipe to connect the other pipe. The slip coupling is particularly useful for burst or frozen pipes.

Features:
  • Quick Connect & Disconnect
  • SAFE-Recessed Release Collar
  • Easy Installation
  • Provides Piping Support Against Lateral Pipe Forces
  • Lead Free DZR Brass Material
  • Environmentally Friendly

Specs

–
Size:

2"

Material:

Brass

Application:

Heating

Plumbing

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

CPVC

Copper

Connection Type:

Push-Fit x Push-Fit

Warranty:

25 Year

Insertion Depth:

2-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" SharkBite 90° Elbow (Lead Free)
SKU: UXL0254
SharkBite

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great Product

We use these both for emergency repairs and new plumbing projects to minimize the time we need to have a building shut down. We have never had one fail. We keep every size in stock so we are ready for whatever comes along. Great product!
Jim
Mt Vernon Washington
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: What type and size coupler would I need to connect 1 1/4" Pex to 1 1/4" PVC/CPVC (sch 40)?

Asked by Lee 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Sharkbite is only compatible with OD controlled CPVC, it is not compatible with schedule 40 pipe.

Was this review helpful to you?

Q: Can I simply push a 11/2" pex tube into a 11/2"sharkbite coupling.

Asked by jay 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes. Sharkbite fittings are a user-friendly, tool-free solution to make secure pex connections. Here is a link to our video about Sharkbite fittings: http://www.youtube.com/watch?feature=player_embedded&v=POCKLxObPWs

Was this review helpful to you?

Q: Does the 1 1/4 Sharbite 2xl slip coupling include the Shark shifter demount tool required to slide the coupling back toward the other pipe section? If not where does one buy the tool? does PEXSupply carry this tool?

Asked by Ernie 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The Shark Shifter tool is not included, but we do carry it (part SBDC35).

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy