Apply to be a TradeMaster!
Main product image of 1-1/2" x 11-1/2" PVC Slip Joint Waste Bend - White
Magnifying glass
Hover image to zoom

1-1/2" x 11-1/2" PVC Slip Joint Waste Bend - White

SKU:
230-600611125
Rating:
(1)
Q&A:
(0)
1-1/2" x 11-1/2" PVC Slip Joint Waste Bend - White
Magnifying glass
Hover image to zoom
$4.63 each
In Stock
In Stock
Get 3 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Length
11-1/2"
Product Highlight: Material
Plastic
Product Highlight: Connection Type
Slip-Joint Connection

Description

–
Note: Sioux Chief has recently purchased Watts' Tubular division. This product may be filled with the Watts branded version as Sioux Chief completes the transition to its facilities.

1-1/2" x 11-1/2" Slip Joint Waste Bend - White

Specs

–
Size:

1-1/2"

Length:

11-1/2"

Type:

Waste Tube

Material:

Plastic

Connection Type:

Slip-Joint

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Type
Material
Connection Type
CURRENT ITEM
1-1/2"
Waste Tube
Plastic
Slip-Joint
1-1/2"
Waste Arm
Waste Tube
PVC
Plastic
Slip-Joint

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

just what I was lookng for

Just remodeled the kitchen. Drains were NOT in the same place as old sink. You are the ONLY company that carried what I needed, thanks!!
luther
salmon creek wa
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy