Apply to be a TradeMaster!
Main product image of 1-1/2" x 11-1/2" PVC Slip Joint Waste Bend
Magnifying glass
Hover image to zoom

1-1/2" x 11-1/2" PVC Slip Joint Waste Bend

Brand:
Bluefin
SKU:
TPV5A150-11-5
Rating:
(0)
Q&A:
(0)
1-1/2" x 11-1/2" PVC Slip Joint Waste Bend
Magnifying glass
Hover image to zoom
$3.06 each
BOX UP & SAVE 10%
$68.75 box of 25
$2.75 each
In Stock
In Stock
Get 93 Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Slip-Joint Connection
Product Highlight: Size
1-1/2"
Product Highlight: Material
PVC, Plastic
Product Highlight: Length (Inches)
11-1/2" Length
Product Highlight: Finish
PVC

Description

–
1-1/2" x 11-1/2" Slip Joint Waste Bend

Specs

–
Connection Type:

Slip-Joint

Size:

1-1/2"

Material:

PVC

Plastic

Length (Inches):

11-1/2"

Type:

Waste Arm

Waste Tube

Finish:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Size
Material
Type
CURRENT ITEM
Product Image of 1-1/2" x 11-1/2" PVC Slip Joint Waste Bend
1-1/2" x 11-1/2" PVC Slip Joint Waste Bend
SKU: TPV5A150-11-5
Slip-Joint
1-1/2"
PVC
Plastic
Waste Arm
Waste Tube
Slip-Joint
1-1/2"
Plastic
Waste Tube

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy