Apply to be a TradeMaster!
Main product image of 1-1/4" x 1-1/2" Flex Slip Joint Ext Tail Piece - White
Magnifying glass
Hover image to zoom

1-1/4" x 1-1/2" Flex Slip Joint Ext Tail Piece - White

SKU:
231-4506101
Rating:
(2)
Q&A:
(0)
1-1/4" x 1-1/2" Flex Slip Joint Ext Tail Piece - White
Magnifying glass
Hover image to zoom
$8.76 each
In Stock
In Stock
Get 47 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4" x 1-1/2"
Product Highlight: Material
PVC
Product Highlight: Connection Type
Flex Slip-Joint Connection

Description

–
Note: Sioux Chief has recently purchased Watts' Tubular division. This product may be filled with the Watts branded version as Sioux Chief completes the transition to its facilities.

1-1/4" x 1-1/2" Flex Slip Joint Ext Tail Piece - White

Specs

–
Type:

Extension Tube

Size:

1-1/4" x 1-1/2"

Material:

PVC

Connection Type:

Flex Slip-Joint

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" x 6" PVC Flanged Tailpiece
SKU: TPV2150-6F
Bluefin

Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good but mislabled

The catalog description This is listed as a 1 1/4 x 1 1/2 which implies it's a reducer version, which is What I needed to go to from 1 1 1/4 tailstock to a 1 1/2 p trap. The product i received is a 1 1/2 x 1/2. I looked up the manufacturer and they make this only in both size but not combined as reducer. The part number listed was (according to the manufacturer) a 1 1/2 at both ends. Fortunately I was able to use it as I found in my parts bin pliable reducer washer that fit it.
J
Mass
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

well designed and packaged
Dominic
NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy