Apply to be a TradeMaster!
Main product image of 1-1/4" x 12" Slip Joint Tail Piece One End- White
Magnifying glass
Hover image to zoom

1-1/4" x 12" Slip Joint Tail Piece One End- White

SKU:
230-450512116
Rating:
(1)
Q&A:
(0)
1-1/4" x 12" Slip Joint Tail Piece One End- White
Magnifying glass
Hover image to zoom
$3.30 each
BOX UP & SAVE 11%
$46.88 box of 16
$2.93 each
In Stock
In Stock
Get 36 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Length (Inches)
12" Length
Product Highlight: Connection Type
Slip-Joint Connection

Description

–
Note: Sioux Chief has recently purchased Watts' Tubular division. This product may be filled with the Watts branded version as Sioux Chief completes the transition to its facilities.

1-1/4" x 12" Slip Joint Tail Piece One End- White

Specs

–
Type:

Extension Tube

Size:

1-1/4"

Length (Inches):

12"

Connection Type:

Slip-Joint

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/4" PVC P-Trap without Adapter (2 Nuts)
SKU: TPV1125-2
Bluefin

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Easy fit

I keep these on hand.
Maintenance
Jericho vt
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy