Apply to be a TradeMaster!
Main product image of 3-1/2" x 6" Self Nailing Stud Guard, 16 Gauge
Magnifying glass
Hover image to zoom

3-1/2" x 6" Self Nailing Stud Guard, 16 Gauge

SKU:
536-36
Rating:
(3)
Q&A:
(0)
3-1/2" x 6" Self Nailing Stud Guard, 16 Gauge
Magnifying glass
Hover image to zoom
$1.02 each
In Stock
In Stock
Get 467 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3-1/2" x 6"

Description

–

3-1/2" x 6" Self Nailing Stud Guard, 16 Gauge

Specs

–
Size:

3-1/2" x 6"

Gauge:

16

Type:

Self Nailing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3" x 5" Self Nailing Stud Guard, 16 Gauge
SKU: 536-35
Sioux Chief

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great service

Had issues with the shipping company and they were quick and fast to get problem fixed
Austin
FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works well

Keeps nails off fragile product
Danny Boy
NH
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent

The prodct is long enough to cover for 4 of 2x lumber top-plate the I flipped them up vertically.
knotstream
San Jose, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy