The Day Savers – A National Tradesmen Day Contest
Main product image of PowerPEX 1/2" PEX x 1/2" Female Sweat Copper Pipe Straight Adapter (Lead Free)
Magnifying glass
Hover image to zoom

PowerPEX 1/2" PEX x 1/2" Female Sweat Copper Pipe Straight Adapter (Lead Free)

SKU:
644X2
Rating:
(6)
Q&A:
(0)
PowerPEX 1/2" PEX x 1/2" Female Sweat Copper Pipe Straight Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$0.87 each
BOX UP & SAVE 9%
$79.00 box of 100
$0.79 each
In Stock
In Stock
Get 2,643 Tomorrow, Sep 10
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Material
Copper
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Crimp
Product Highlight: Standards Met
ASTM F1807 Standards Met
Product Highlight: Lead Free
Yes

Specs

PEX Size:

1/2"

Size:

1/2"

Application:

Plumbing

Tubing Compatibility:

PEX

Fitting System Compatibility:

Crimp

Lead Free:

Yes

Standards Met:

ASTM F1807

Warranty:

25 Year

Material:

Copper

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Souix chief pex adt

I prefer this product over brass
plumbrat
Ky
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

One of the few adapters made of copper as opposed to brass

I used two of the adapters to convert from copper to PEX in our shower. I really liked these fittings because they were copper and not brass. I feel this is an advantage when soldering. Great price too!
Teaspoon
Dunnellon, Florida
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great

Thumbs up 👍
Roach
Big spring tx
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Way better than the brass ones, and cheaper

These are flat awesome copper to PEX transitions. They sweat on way easier than the expensive brass ones, and I've not had a leak with them ever.
KB
Omaha, NE
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

couldn't be happier

best transition fitting, not sure why but the brass transitions have been very difficult to sweat plus these are much less expensive. I keep a box in stock
rob
Ct
4 years ago
Was this review helpful to you?

Best copper to Pex adapters on the market.

These are made out of copper which is much easier to solder than the brass adapters. I've had 0 leaks with these. They're available in other sizes as well as fitted and elbows. I buy them in bulk to always have on hand for remodels.
Patrick
IN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy