Apply to be a TradeMaster!
Main product image of 1" PVC x 1" MIP MetalHead Straight Adapter
Magnifying glass
Hover image to zoom
1" PVC x 1" MIP MetalHead Straight Adapter
Magnifying glass
Hover image to zoom
$17.80 each
BOX UP & SAVE 9%
$324.80 box of 20
$16.24 each
In Stock
In Stock
Get 96 Mon, Jun 15
Order by 6PM, receive Monday
Size
1"
3/4"1"1-1/4"1-1/2"2"
Connection Type
PVC x MNPT
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1"
Product Highlight: Connection Type
PVC x MNPT Connection
Product Highlight: Lead Free
Yes

Description

  • Transition easily from PVC service lines to threaded adapter for CPVC, copper, or PEX supply systems
  • Great fi ttings for connecting PVC irrigation lines to copper water service systems

Specs

Size:

1"

Connection Type:

PVC x MNPT

Application:

Plumbing

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

3/4" PVC x 3/4" FIP MetalHead Straight Adapter
SKU: 647-PG3
Sioux Chief

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

yes

Connection between a 1 ph cast Iron pump and 1 inch PVC pipe has allows been a problem. This fitting corrects the problem
Mr Gruff
Isleton, ca
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy