Apply to be a TradeMaster!
Main product image of 1" PVC x 1" FIP MetalHead Straight Adapter
Magnifying glass
Hover image to zoom
1" PVC x 1" FIP MetalHead Straight Adapter
Magnifying glass
Hover image to zoom
$21.59 each
BOX UP & SAVE 8%
$395.60 box of 20
$19.78 each
In Stock
In Stock
Get 49 Fri, Aug 21
Size
1"
Connection Type
PVC x FNPT
PVC x Male Sweat
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1"
Product Highlight: Connection Type
PVC x FNPT Connection
Product Highlight: Lead Free
Yes

Description

  • Transition easily from PVC service lines to threaded adapter for CPVC, copper, or PEX supply systems
  • Great fi ttings for connecting PVC irrigation lines to copper water service systems

Specs

Size:

1"

Connection Type:

PVC x FNPT

Application:

Plumbing

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

3/4" PVC x 3/4" MIP MetalHead Straight Adapter
SKU: 646-PG3
Sioux Chief

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Would buy from again next time

Soux Chief is a quality part at a fair price. When dealing with water I want a brand that I know and trust. Supply house is a fast shipper and doesnt gouge on the cost.
Wichita
Wichita
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High quality part

I used this in my swimming pool piping to install the water bond. Always better to use metal to metal fittings. Quality is excellent, part installed perfectly and made in USA.
OBX Plumber
OBX NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and excellent service

would definitely buy again.. a great product!
Lightning Co
Houston, TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy