Apply to be a TradeMaster!
Main product image of 2" x 3" PVC Halo Adjustable Floor Drain w/ Deck Flange, Round SS Strainer (Hub)
Magnifying glass
Hover image to zoom

2" x 3" PVC Halo Adjustable Floor Drain w/ Deck Flange, Round SS Strainer (Hub)

SKU:
822-2PS
Rating:
(12)
Q&A:
(0)
2" x 3" PVC Halo Adjustable Floor Drain w/ Deck Flange, Round SS Strainer (Hub)
Magnifying glass
Hover image to zoom
$37.54 each
In Stock
In Stock
Get 116 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Finish
Stainless Steel
Product Highlight: Size
2" x 3"
Product Highlight: Connection Type
Socket Connection

Description

–

Note: To adjust the head uo to 3/4" above flush, an additional clamping collar is needed.


Features:

  • Outlet welds over 2" and inside 3", or over 3" and inside 4"
  • Head adjusts up to 3/4" above flush to accommodate most flooring types
  • Finish Line models are adjustable AFTER the pour
  • Installs easily in cored concrete floors or corrugated decks
  • Great for loft remodels, second floor utility rooms/laundry rooms, etc.  

Specs

–
Type:

Shower Drain

Material:

PVC

Finish:

Stainless Steel

Size:

2" x 3"

Connection Type:

Socket

Strainer Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Posi-Temp Pressure Balance Valve (Expansion PEX), 62365
SKU: 62365
Moen
2" End Cap
SKU: FRECP200
Bluefin
2" PVC DWV 90° Elbow
SKU: P300-020

Product Reviews

4.92 out of 12 reviews
100% would recommend this product
4.92
out of 12 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
8%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 12 reviews

Works in linoleum applications all the way to thick tile

Item as described by seller, excellent condition.
Michael Sherburn
Tennessee
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely placing in every laundry room

Super low profile floor attachment flange allows any type of flooring to be installed on top of flange very easily for a waterproof laundry room floor.
BigScoot
Denver, CO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great reliable product

I use this product all the time. It's a product line that i trust and can relay on..
Cigar Steve
Sinking Spring Pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will be purchasing another drain from SupplyHouse

No complaints, the product has worked great.
B
Utah
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again if needed.

Was perfect for adding drains to roof membrane below redwood deck.
Iris
Richmond, Ca
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

Well built, perfect for smaller roof or deck drains.
GG
Sonoma Ca
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

This flush mount deck drain in the perfect solution to install in a low spot. The huge flange is easy to seal and mount + the grate is adjustable in height.
Robb M
San Francisco Bay Area
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

Perfect for its intended purpose
Mike
OH
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great floor drain

This product was the only one I could find for my specific application. Second floor utility closet with only subfloor. The builder installed drain was 3/8 of an inch proud of the the floor and provided zero chance if there was a failure in the water heater collection pan or any other unplanned water discharge. I was able to seal the floor with minimal VCT. It can be adjusted for height and has a very wide stainless steel mounting ring suitable for surface mount or attached under the subfloor if needed. Great price as well. Thank you SupplyHouse!
Sparky
Denver, CO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I was very pleased with these drains. I'd definitely buy tge

Very well built drains
Wayne
Coos bay, oregon
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy