Apply to be a TradeMaster!
Main product image of 3-1/2" Test Titan Pipe & Cleanout Test Plug
Magnifying glass
Hover image to zoom

3-1/2" Test Titan Pipe & Cleanout Test Plug

Brand:
Sioux Chief
SKU:
882-35
Rating:
(16)
Q&A:
(0)
3-1/2" Test Titan Pipe & Cleanout Test Plug
Magnifying glass
Hover image to zoom
$6.08 each
BOX UP & SAVE 9%
$55.10 box of 10
$5.51 each
In Stock
In Stock
Get 308 Thu, Aug 20
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3-1/2"

Description

Note: The plug end measures 3-3/4" OD

Sioux Chief 882 series Test Titan mechanical test plug shall be used for open end closure of installed piping, sealing cleanout threads or to secure piping from contaminants during normal construction process.

  • Proven performance, improved design
  • For use in both pipe end and cleanout threads – size specific
  • Hollow, male hose thread stem allows for fill/drain through the plug
  • Non-slip shoulder prevents spinning
  • 100% non-corrosive, strong and durable

Specs

Size:

3-1/2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Compare Similar Products

Brand
Size
CURRENT ITEM
Product Image of 3-1/2" Test Titan Pipe & Cleanout Test Plug
3-1/2" Test Titan Pipe & Cleanout Test Plug
SKU: 882-35
(16)
3-1/2"

You May Also Need

Product Reviews

3.5 out of 16 reviews
64% would recommend this product
3.5
out of 16 Reviews
64% would recommend this product
WRITE A REVIEW
5 star
63%
4 star
0%
3 star
0%
2 star
0%
1 star
38%
WRITE A REVIEW

Most Liked Positive Review

This product looked very well made...

Unfortunately this product was too big; therefore I was not able to use it and ended sending it back. However, I was incredibly impressed by there service; I will most definitely be using their services in the near future. Thank you.
VS

Most Liked Negative Review

Will not fit a 3.5" clean out

SupplyHouse was great, order came quickly. The product will not fit a 3,5" clean out, the diameter of the base of the mechanical plug measures 3.75". This product was too large to fit into my 3.5" clean out even though it as advertised as a 3.5" product, it is not.
Showing 1-10 of 16 reviews

Glad I found Supply House

I use these plugs all the time. Will order more when I run out or loose them.
Drain Pros LLC
Burlington, Ia
29 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Invoicing

Priduct was great yr invoice sustem sucks
Invoice sucks
Danvers ma
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I recommend this test plug

I ordered this test plug and got it the next day the plug fit perfectly I recommend this company highly. Thank you to every one that worked on getting my order out quickly.
John
KY
7 months ago
Was this review helpful to you?

I would recommend supply house to a friend

The plug matched the specs and shipped quickly.
Vermonter
Norwich, VT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I we definitely buy it again

Great product those the work
Jams
New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will not fit in 3.5" cast

Does not fit in a 3.5" cast plug. The back piece is too big and is the same diameter as a 4" so its no help at all.
KD
Cleveland, Ohio
2 years ago
Was this review helpful to you?

Measures 3 5/8"

As others mentioned, this will not fit a 3 1/2" opening. I wish I would've read the reviews before ordering.
Adam
IL
4 years ago
Was this review helpful to you?

Great service, fair price.

The plug works as designed and is serving it purpose well. I would buy again and use SupplyHouse.com for my needs.
Ineluctable
East Texas.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This product looked very well made...

Unfortunately this product was too big; therefore I was not able to use it and ended sending it back. However, I was incredibly impressed by there service; I will most definitely be using their services in the near future. Thank you.
Pinito
Torrance
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked like a dipper duck. Exactly what needed/wanted.

I needed a sealable solution for access to lift station in basement. Worked perfectly.
Nobraner
Belmond, IA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy