Apply to be a TradeMaster!
Main product image of 4" Test Titan Pipe & Cleanout Test Plug w/ DWV Pipe
Magnifying glass
Hover image to zoom

4" Test Titan Pipe & Cleanout Test Plug w/ DWV Pipe

SKU:
882-4
Rating:
(4)
Q&A:
(0)
4" Test Titan Pipe & Cleanout Test Plug w/ DWV Pipe
Magnifying glass
Hover image to zoom
$6.19 each
BOX UP & SAVE 6%
$58.10 box of 10
$5.81 each
In Stock
In Stock
Get 122 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"

Description

–
Note: The size listed is the product's nominal size. Please refer to Product Overview document for actual dimensions.

Sioux Chief 882 series Test Titan mechanical test plug shall be used for open end closure of installed piping, sealing cleanout threads or to secure piping from contaminants during normal construction process.

  • Proven performance, improved design
  • For use in both pipe end and cleanout threads – size specific
  • Hollow, male hose thread stem allows for fill/drain through the plug
  • Non-slip shoulder prevents spinning
  • 100% non-corrosive, strong and durable

Specs

–
Size:

4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Sioux Chief
4"

You May Also Need

Product Reviews

3.75 out of 4 reviews
75% would recommend this product
3.75
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
25%
3 star
0%
2 star
0%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Titan is tight!

This plug fits inside s40 pvc pipe or inside s40 dwv fitting. It only slides inside the pipe partially and you might be skeptical that it is not enough grip to test a 2 story plumbing job, But it will stay in place and perform as expected. Has the relief cap also that makes it simple to release the test pressure.
Retired Plumber
Southwest, VA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I HAVE bought this before

the first ones I did not like. the expansion was only at the hub end and the fit was poor. nothing like a 4" test plug blowing out with water in the line. The new one must have softer rubber, as the expansion is at the pipe side. holds much better and the garden hose connection is a real plus to drain before removing. 4 stars as the first one was not working too well until someone told me to put oil on the rubber and then it would slide and expand properly. manufacturer should advise what type of lubricant is safe with this product.
dave
new jersey
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality Great price

This product cannot be found in the big box or mom and pop shops. It is a quality product that will not rust causing for a very difficult removal.
Joe
Staten Island NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buy this again

the unit has a hard time sealing and it came out on the first attempt. the plastic threads and the plastic shoulder have too much resistance to allow it to be tightened without tools. The concept is great, with the center connection, but the red plastic nut is leaving red on the thread. it is not for multiple uses. it is a shame they did not figure out how to make the device easier to screw. I also found that the sealing part does not slide up the angles very well. only the part closes to the nut moves and the far part does not expand. again, maybe some grease that would not destroy the plastic ?
Dave in NJ
New Jerset
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy