Shop Resideo Sale
Main product image of 4" Test Titan Pipe & Cleanout Test Plug
Magnifying glass
Hover image to zoom

4" Test Titan Pipe & Cleanout Test Plug

SKU:
882-41
Rating:
(3)
Q&A:
(0)
4" Test Titan Pipe & Cleanout Test Plug
Magnifying glass
Hover image to zoom
$7.42 each
BOX UP & SAVE 8%
$68.10 box of 10
$6.81 each
In Stock
In Stock
Get 47 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"

Description

–
Note: The size listed is the product's nominal size. Please refer to Product Overview document for actual dimensions.

Sioux Chief 882 series Test Titan mechanical test plug shall be used for open end closure of installed piping, sealing cleanout threads or to secure piping from contaminants during normal construction process.

  • Proven performance, improved design
  • For use in both pipe end and cleanout threads – size specific
  • Hollow, male hose thread stem allows for fill/drain through the plug
  • Non-slip shoulder prevents spinning
  • 100% non-corrosive, strong and durable

Specs

–
Size:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
4" Lead Fit-All Cleanout Plug
SKU: LFP400
4"

You May Also Need

3-1/2" Test Titan Pipe & Cleanout Test Plug
SKU: 882-35
Sioux Chief

Product Reviews

3.67 out of 3 reviews
100% would recommend this product
3.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
33%
3 star
0%
2 star
33%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Excellent quality and engineering, doesn't fit 4" PVC pipe

Excellent quality and construction, but it doesn't fit completely inside a 4" PVC pipe. it has a stepped down inner rubberized plug, where about 3/8" of an inch fit inside a 4" PVC pipe, but the main part of the plug does not fit inside the pipe. main plug dia is about 4 1/4". Not sure what it was designed for, but its well made.
Rick
Colorado
4 months ago
Was this review helpful to you?

I did not use, but their return policy was good

Unfortunately it would not fit my application, but they accepted my return and I was able to find a product that fit
Jim
Escondido CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not Ideal

Would not fit in a 4" pipe with a closet ring installed due to a slightly larger diameter top plate. Other brand plug worked where this one didn't.
Randall
NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy