Apply to be a TradeMaster!
Main product image of 4" Inside Push Tite Flange w/ Stainless Steel Swivel Ring
Magnifying glass
Hover image to zoom

4" Inside Push Tite Flange w/ Stainless Steel Swivel Ring

SKU:
887-GPM
Rating:
(6)
Q&A:
(0)
4" Inside Push Tite Flange w/ Stainless Steel Swivel Ring
Magnifying glass
Hover image to zoom
887-GPM has been discontinued
Discontinued January 10, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
4" Inside Connection
Product Highlight: Size
4"

Description

–
Sioux Chief 887 Series Push Tite closet fl ange. Flange ring shall be full-swivel stainless steel, with sufficient holes for securing to fl oor and slots for inserting closet bolts. Flange outlet shall provide full/spherical fl ow for clog resistance. Engineered elastomer fl ange gasket shall seal inside 4" nominal Sch. 40 piping

Features:
  • 4" inside fit gasket with Stainless Steel swivel ring, flush to floor
  • Gasket seals inside DWV pipe
  • Easy installation - simply push in and fasten to floor, perfect for replacement or new installations
  • PushTite flanges have larger outlets than other gasketed closet flanges and smooth inner walls with no obstructions or ledges to cause clogs
  • Swivel ring is stainless steel for durability

Specs

–
Size:

4"

Material:

PVC

Connection Type:

4" Inside

Type:

Push-In

Includes:

Swivel Ring

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" Twist-N-Set Closet Flange (PVC)
SKU: 43651
Oatey

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

Works great for my recessed cast iron flange

Well made, lower profile than most other options you see in stores. I used it with a cast iron flange that curves quickly after the opening so needed something that had less depth and this was perfect
JJ
Chicago, Il
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Installled to repair broken flange. Seals Good and multiply mounting options
GT1
Waxahachie TX
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best!! Stainless Steel Push-Tite Toilet Flange

This Sioux Chief "Push Tite" flange (887-GPM) is the best option for setting a toilet. Too many other flange designs, such as glue-in, PVC, painted steel, etc, eventually fail due to cracked or rusted out flanges. Replacing a glued in flange is time consuming and expensive if you're paying someone else. This flange, with stainless steel ring will never rust out. The push in design seals perfectly and flange can later be removed in seconds for flooring work if needed, then reinstalled again, in seconds. In my opinion, there is no other choice worth saving a couple dollars. For a complete, quality installation, use only stainless steel screws!
Dan
Michigan
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Flange review.

Great flange. Good quality. I like the metal flange . Worked perfectly. Much better than plastic flange.
Fast tract
NEW York New York
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

This worked great. I am remodeling my basement and the previous owner had elevated the floor and added an extension to the existing 4" cast iron pipe. I cut off the extension and used this. The pipe was slightly out of round and I had to grind down the interior of the pipe a little and cut the top half of the rubber gasket off (as instructed to do by the instructions). I still didn't think it was going to fit, but once I put some liquid soap inside the pipe as a lubricant (again as the instructions said to do), it slipped right in. I am very pleased with it.
Indiana Ben
Munster, Indiana
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Floor Flange

By far the best floor flange on the market that I'm aware of. It is our first choice. I like the stainless steel bolt ring and the fact that we can plumb 4" pipe straight up through the sub-floor. The sub-floor and tile can go directly against the pipe since the flange goes inside rather than over the pipe.
Herman Hoggenflogger
Los Angeles, CA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?