Apply to be a TradeMaster!
Main product image of 1-1/4" Tubular Trim Tite Deep Escutcheon
Magnifying glass
Hover image to zoom

1-1/4" Tubular Trim Tite Deep Escutcheon

SKU:
922-5W
Rating:
(3)
Q&A:
(0)
1-1/4" Tubular Trim Tite Deep Escutcheon
Magnifying glass
Hover image to zoom
$1.09 each
BOX UP & SAVE 15%
$23.25 box of 25
$0.93 each
In Stock
In Stock
Get 65 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4" CTS
Product Highlight: Material
Polyethylene

Description

–
Features
  • Corrosion proof. Will never rust or pit
  • Will not come loose. Molded-in "memory" retains a permanent grip on pipe or tube
  • Low cost and attractive appliance white color makes the Trim Tite an excellent substitution for chrome plated or stainless steel escutcheons
  • Tubular escutcheons are 3" deep and have an extra wide 4" base which are perfect for covering waste-arm adapters and pedestal lavatory installations

Specs

–
Application:

Plumbing

Size:

1-1/4" CTS

Material:

Polyethylene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

I would buy again

Trim looked great and fit pipe very well. If it had been a 1/2" or 3/4" shorter you would have more room to tighten nut or leak check.
old timer
north east PA
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product works well no problems

It's nice to have a place where I can buy unusual application products
Baked buns
Royal Oak, Michigan
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I cut the escutcheon for easier installation in my case

For a recent guest bathroom remodel where I installed a pedestal sink, I bought two of these 1-1/4" Tubular Trim Tite Deep Escutcheons because I wanted to see if I could install one without unhooking the already-installed connection just to install the escutcheon. If my expierment failed, I had another unmodified escutcheon ready to go. I figured I would try to cut the escutcheon down its length (which I did easily using a Dremel with a ceramic cutting disc to get the thinnest cut possible) and try to spread it to pop over the drain pipe. My plan worked great. After cutting down the length, I was able to easily spead the pvc just enough to pop over the drain tubing and slide the escutcheon into place against the drywall. I turned the seam from the cut towards the floor. Nobody will ever see it unless they are upside down on the floor beneath the drain looking up. No need to glue it together as the shape of the escutcheon was unchanged with my thin cut using the ceramic cutting disc on the Dremel. Making the cut would not be necessary if I had purchased prior to drain installation. It really dresses up the look by hiding the older somewhat yellowed by age PVC extending from the wall with the threaded connection for the drain.
Gary.in.Smyrna.GA
Smyrna, GA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy