Apply to be a TradeMaster!
Main product image of 3/8" - 16 Malleable Iron Beam Clamp w/ 3/4" Opening
Magnifying glass
Hover image to zoom

3/8" - 16 Malleable Iron Beam Clamp w/ 3/4" Opening

Brand:
Southwire
SKU:
123A
Rating:
(2)
Q&A:
(0)
3/8" - 16 Malleable Iron Beam Clamp w/ 3/4" Opening
Magnifying glass
Hover image to zoom
$1.85 each
BOX UP & SAVE 17%
$76.50 box of 50
$1.53 each
In Stock
In Stock
Get 1,610 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Material
Malleable Iron

Description

–
3/8" - 16 Malleable Iron Beam Clamp w/ 3/4" Opening

Product Features
  • Suitable for support of up to 600 lbs.
  • Malleable iron body will not distort or slip when tightened.
  • Supports threaded rod, threaded brindle rings and electrical boxes
  • Malleable iron
  • Zinc plated

Specs

–
Size:

3/8"

Material:

Malleable Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this product again and again

I'm using this to hold one end of uninstrut channel on a 2x5 C channel on a metal building and it's working perfectly
Sal
Stockton CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice Job

great service
hb
21703Frederick MD
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy