Apply to be a TradeMaster!
Main product image of 1" PVC Sch. 40 Male Threaded Tee (Socket x MIPT)
Magnifying glass
Hover image to zoom

1" PVC Sch. 40 Male Threaded Tee (Socket x MIPT)

SKU:
402B-010
Rating:
(2)
Q&A:
(0)
1" PVC Sch. 40 Male Threaded Tee (Socket x MIPT)
Magnifying glass
Hover image to zoom
$2.40 each
BOX UP & SAVE 10%
$108.00 box of 50
$2.16 each
In Stock
In Stock
Get 75 Mon, Oct 5
Order by 6PM, receive Monday
Size: 
1"
Connection Type: 
Socket x MIPT
FIPTSocket x FIPTSocket x FIPT x SocketSocket x MIPT
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Socket x MIPT Connection
Product Highlight: Size
1"

Description

–
PVC Schedule 40 Threaded Tee (Socket x MIPT)

Note: PVC Schedule 40 Threaded Tee (Socket x MIPT) descriptions = (end) x (end) x (middle). Therefore a 3/4" x 3/4" x 1/2" PVC Schedule 40 Threaded Tee (Socket x MIPT) has (2) 3/4" Socket End Connections and a 1/2" Male Threaded Middle Connection.

Specs

–
Connection Type:

Socket x MIPT

Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" PVC Sch 40 Tee
SKU: 401-010

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

I will continue to recommend and purchase this product.

I use this product when replacing or repairing sprinkler manifolds. I've tried other products in the past and always had issues trying to fit in smaller irrigation boxes because of the nipple size. This product has worked well for our repairs and our customers needs. I recommend this product because of it's size and durability.
Dan ( Plumb Rite Services )
Commerce City CO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Items were an exact replacement for what I was needing. Only question I had was why I received the items in two different shipments. 2 in the first and 4 in the 2nd a few days later. Seems it would have been cheaper two ship all 6 at once.
Rudy
Mentor, Ohio
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy