Apply to be a TradeMaster!
Main product image of 1-1/4" PVC Sch. 40 11.25° Elbow
Magnifying glass
Hover image to zoom
1-1/4" PVC Sch. 40 11.25° Elbow
Magnifying glass
Hover image to zoom
$51.66 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Size: 
1-1/4"
1/2"
1/2"3/4"1"1-1/4"1-1/2"2"2-1/2"3"4"4-1/2"5"6"8"10"12"14"16"18"20"24"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Color
White

Description

–
PVC Sch. 40 11.25° Elbow (Fabricated)

Specs

–
Color:

White

Size:

1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.97 out of 61 reviews
100% would recommend this product
4.97
out of 61 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
97%
4 star
3%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 61 reviews

Cannot find any other company that carries an 11.25 deg.

Needed for underground drain, and 22.5 deg would not work.
valvegod
Michigan
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good for my special job

Got to use this for a tight fit situation. Could not get this locally
logman
Painted Post NY
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

11.25 degree bend

Ideal when a 22.5 is too much
LG
Paoli, OK
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked very well

Ideal when a 22.5 is too much
LG
Paoli, OK
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly What I Needed

Fast shipping and exactly what I needed
MDM
West Viu
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great fit when 22.5 is too much

Good application and have ordered a few of 3" & 4" to keep in inventory
LG
Pauls Valley, Ok
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great supply house!

Very easy and efficient place to order from, makes life goes smooth For a installer👍
Joe
Durango
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Only place that has this 11.25 elbow!

Had a need for a very slight bend on a pipe and this elbow solved my problem. Great service, speedy, reasonable, easy. THANKS!
Boss
Oakley, ID
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solved unlevel sink drain pipe

For whatever reason, our new garage sink's drain pipe was just cocked enough to prevent an easy hookup. 22 degree fitting (more common) seemed to be an excessive adjustment, so this 11 degree fitting (harder to find) was the perfect solution. It is Schedule 40 so more robust, etc., and not the usual DWV fitting but it fits and works the same.
HotinTN
Franklin TN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Missed it by this much...a perfect solution

Our garage PVC drain pipe was pitched "up" just a little too much. We added this 11 degree fitting to bring it back to the correct pitch. It is Sch 40 so a little thicker, tougher, than a regular PVC fitting. Worked great.
HotinTN
Franklin TN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy