Apply to be a TradeMaster!
Main product image of 1" PVC Sch. 40 90° Elbow w/ Side Outlet
Magnifying glass
Hover image to zoom

1" PVC Sch. 40 90° Elbow w/ Side Outlet

SKU:
413-010
Rating:
(56)
Q&A:
(2)
1" PVC Sch. 40 90° Elbow w/ Side Outlet
Magnifying glass
Hover image to zoom
$3.33 each
BOX UP & SAVE 10%
$75.00 box of 25
$3.00 each
In Stock
In Stock
Get 52 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Socket Connection
Product Highlight: Size
1"
Product Highlight: Color
White

Description

–
PVC Schedule 40 90° Elbow w/ Side Outlet

Specs

–
Connection Type:

Socket

Color:

White

Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" PVC Sch 40 Tee
SKU: 401-010

Product Reviews

5 out of 56 reviews
100% would recommend this product
5
out of 56 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 56 reviews

Second time I have purchased these

Works great at a lower cost than the big box stores
JD
Oklahoma
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

My search found these

I am going to build a frame to protect a avacado tree
Rizzo
Napa , Ca
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, Price and Shipping!

Just what I needed, less expensive than I could find, and shipped fast. Thanks!
Home Projects
Western Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It works

Good quality and it works
skier150
PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

Wasn't used for plumbing, was used for a playpen corner and fit perfectly.
Jim
Gardner, MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price, fast delivery

Large selection of PVC fittings. Reasonable shipping costs and fast shipping!
Randy
Chicopee, MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend this supplier .

Quality products with fast shipping and better prices than local Big Box home improvement stores. Highly recommend this supplier.
Sara
Michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well made and simple

Used to build sporting clays shooting stations that have a design that is basically universal. They are used as structural corner pieces. Work well
fishsage
Hoboken
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Got what I wanted for a good price.

While others offer a cheaper price up front, btw the ffa on shipping and their stock, it was an easy decision to go the Supply House
TIM
WA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy agan

good price
Ed
Romeo Mi.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: what size is the side outlet? Is it also 1-1/2" slip?

Asked by Jim 12 years ago

Add your answer

* Required Field
-

Hello Jim, Yes, all of the outlets on this piece are all 1-1/2” slip.

Was this review helpful to you?

Q: Regarding the PVC Schedule 40 90° Elbow w/ Side Outlet: Is this S x S x S?

Asked by Susan 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The Schedule 40 PVC 90° elbows with side outlets that we sell are all socket x socket x socket, with the exception of those listed as socket x FIPT.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy