Apply to be a TradeMaster!
Main product image of 1-1/2" PVC Sch. 40 15° Elbow
Magnifying glass
Hover image to zoom
1-1/2" PVC Sch. 40 15° Elbow
Magnifying glass
Hover image to zoom
We no longer carry 418-015F
Unavailable since May 27, 2026
Size: 
1-1/2"
14"

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Color
White

Description

–
Fabricated PVC Sch. 40 15° Elbow

Specs

–
Color:

White

Size:

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Hard to Find

This hard to find part was perfect for the difficult PVC piping I had to do. Also, it shipped and arrived exactly as promised.
Steve
Denver, CO
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

BIG MONEY SAVER FOR ME

All retailers that I visited did not want to order this 15 degree PVC as they said they had to order a case of it and I just needed one and suggested iron pipe which was harder as a homeowner to work alone. Plumbers wanted $180- to $200- hourly after seeing my old 4" drain lead leaky pipe and made me feel bad to try and do their job as a homeowner. Supply house sales person were wonderful and I finally ordered this odd shape drain pipe and completed the job after some man power. The PVC elbow was perfect and seem stronger and steady to last longer. If only those plumbers can see me now ; ) I love you guys now.
Dan the Man
Woodside, Queens, NY
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this product designed for pressure applications?

Asked by Jonathan 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes, schedule 40 is OK for low pressure use.

Was this review helpful to you?