Shop Resideo Sale
Main product image of 1-1/2" x 1-1/4" PVC DWV Female Trap Adapter w/ Chrome Nut & Washer (Hub x Slip)
Magnifying glass
Hover image to zoom

1-1/2" x 1-1/4" PVC DWV Female Trap Adapter w/ Chrome Nut & Washer (Hub x Slip)

SKU:
P104X-212
Rating:
(0)
Q&A:
(0)
1-1/2" x 1-1/4" PVC DWV Female Trap Adapter w/ Chrome Nut & Washer (Hub x Slip)
Magnifying glass
Hover image to zoom
$3.54 each
BOX UP & SAVE 10%
$159.00 box of 50
$3.18 each
In Stock
In Stock
Get 62 Tue, Nov 17
Order by today, receive Tuesday
Size: 
1-1/2" x 1-1/4"
1-1/2" x 1-1/4"1-1/4"1-1/2"2"
Features: 
Chrome Nut
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Socket x Slip Connection
Product Highlight: Size
1-1/2" x 1-1/4"
Product Highlight: Thread Type
Female Thread Type

Specs

–
Features:

Chrome Nut

Size:

1-1/2" x 1-1/4"

Connection Type:

Socket x Slip

Thread Type:

Female

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" x 1-1/4" PVC DWV Male Trap Adapter w/ Chrome Nut (Spigot x Slip)
SKU: P103X-212
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy