Apply to be a TradeMaster!
Main product image of Tempra 15 Trend, Whole House, Tankless Electric Water Heater
Magnifying glass
Hover image to zoom

Tempra 15 Trend, Whole House, Tankless Electric Water Heater

SKU:
239214
Rating:
(1)
Q&A:
(0)
Tempra 15 Trend, Whole House, Tankless Electric Water Heater
Magnifying glass
Hover image to zoom
$569.00 each
In Stock
In Stock
Get 5 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Max Flow (GPM)
4.5 MAX GPM
Product Highlight: Installation Type
Residential, Industrial
Product Highlight: Warranty
7 Year Limited/3 Year Parts Warranty
Product Highlight: Temperature Range (F)
86°F - 140°F
Product Highlight: Height
14-1/2"

Description

–
Powerful output, compact design, remarkable energy-saving features: Our whole house electric tankless water heaters are made to perform to the highest standards in terms of comfort and reliability. Intelligent self-modulating technology continually ensures the least amount of energy is used to heat the water. Digital temperature display for easy, accurate temperature control and maximum energy efficiency. A Tempra 15 Trend provides hot water at a constant temperature for up to 1-1.5 bathrooms in warm climates, or 1 bathroom in cool climates. See sizing guide to determine which model is best for you. Stiebel Eltron invented tankless electric water heating technology more than 90 years ago, and is still the industry pioneer and world leader. Our engineering and manufacturing tradition of excellence means you can depend on the performance and reliability of our products.

  • Smart microprocessor technology unique to Tempra water heaters delivers steady water temperature even when flow rate vary as taps are adjusted
  • Self-modulating technology saves energy by adjusting electrical usage
  • Tempra tankless electric water heaters must be correctly sized and you should consult the sizing guide to determine the correct model for you
  • Requires a minimum of 100 Amp total service to the residence, with 2 separate dedicated 30 Amp DP breakers and 2 separate runs of 10-gauge copper wiring for the Tempra 15 Trend itself
  • Requires 240 Volt or 208 Volt electric service, and has a maximum output of 14,400 Watts at 240 Volts or 10,800 Watts at 208 Volts
  • Tempra tankless electric water heaters are 99% efficient and typically result in savings of 15-20% in comparison with electric tank-type water heaters
  • Requires a minimum of 100 Amp total service to the residence, with 1 separate dedicated 50 Amp DP breaker and 6-gauge copper wiring for the Tempra 12 Plus itself
  • Requires 240 Volt or 208 Volt electric service, and has a maximum output of 12,000 Watts at 240 Volts or 9,000 Watts at 208 Volts
  • Supplies endless hot water at a constant and steady temperature from 68 to 140°F (20-60°C) that can be set on the front panel digital display
  • Flow rate you achieve from this or any tankless water heater depends on how powerful the unit is and the temperature difference between the incoming cold water and the hot water being delivered
  • 99% efficient and typically result in savings of 15-20% in comparison with electric tank water heaters
  • Must be installed vertically, water fittings pointing down, with detachable connections such as braided flex connectors to allow periodic filter cleaning and flushing for scale, and an anti-scale filter is recommended if hard water is present
  • Professional installation recommended

Specs

–
Installation Type:

Residential

Industrial

Fuel Type:

Electric

Application:

2 Sinks

Min Flow (GPM):

0.37

Max Flow (GPM):

4.5

Wire Size:

2 x 10

Breaker:

2 x 30

Amps (208V):

52

Amps (240V):

60

Height:

14-1/2"

KW (240V):

14.4

KW (208V):

10.8

Height (Inches):

14.5"

Width (Inches):

16-5/8"

Depth (Inches):

4-5/8"

Voltage:

240v

208V

Phase:

1

Warranty:

7 Year Limited/3 Year Parts

Efficiency:

99%

Water Connection:

3/4"

Temperature Range (F):

86°F - 140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

13 Replacement Parts

Plumbing Connection 3/4" for Tempra B, Tempra Plus and Tempra Trend, 278698
SKU: 278698
Stiebel Eltron
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent compact water heater

I've had this model in a commercial building since 2015 and it's worked great and been trouble free. Easy to install. Very compact. Just installed another one in a guest house.
AzTxArchitect
Austin, TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy