Apply to be a TradeMaster!
Main product image of 2 Pole Definite Purpose Contactor w/ Box Lug Termination (40A, 24V)
Magnifying glass
Hover image to zoom

2 Pole Definite Purpose Contactor w/ Box Lug Termination (40A, 24V)

Brand:
Supco
SKU:
DP40242
Rating:
(2)
Q&A:
(0)
2 Pole Definite Purpose Contactor w/ Box Lug Termination (40A, 24V)
Magnifying glass
Hover image to zoom
$13.20 each
In Stock
In Stock
Get 131 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
40 Amps
Product Highlight: Voltage
24V

Description

–
Supco contactors are designed for use in HVAC&R systems. These contactors are available in 1.5, 2 and 3 pole configurations from 20 through 90 full amps. A compact universal design allows replacement of the most common brands.

Specs

–
Type:

Contactor

Poles:

2

Amperage:

40

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1 Pole Contactor (24V, 40 Amp)
SKU: C140A
Packard

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good product

Works as described and cheaper than local supply store
Hwh
North Richland hills Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Ac parts

Great service provide Great communication
Anc
North carolina
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy