Apply to be a TradeMaster!
Main product image of 60/7.5 MFD Round Run Capacitor (440V)
Magnifying glass
Hover image to zoom

60/7.5 MFD Round Run Capacitor (440V)

Brand:
Jard
SKU:
12795
Rating:
(2)
Q&A:
(0)
60/7.5 MFD Round Run Capacitor (440V)
Magnifying glass
Hover image to zoom
$14.86 each
In Stock
In Stock
Get 13 Mon, Oct 5
Order by today, receive Monday
Shape: 
Round
MFD: 
60/7.5
35/5

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440v
Product Highlight: MFD
60/7.5 MFD
Product Highlight: Shape
Round

Specs

–
Type:

Capacitor

Voltage:

440v

MFD:

60/7.5

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
CURRENT ITEM
Product Image of 60/7.5 MFD Round Run Capacitor (440V)
60/7.5 MFD Round Run Capacitor (440V)
SKU: 12795
(2)
440v
60/7.5
Round

You May Also Need

60/5 MFD Round Run Capacitor (440/370V)
SKU: 12794
Jard

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Supply house is the best.

Awesome staff and services.
Great service and profuct
Tampa Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Run Capacitor

Looks and works as it should at about half the price of local shops.
Curt
Southwest Louisiana
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy