The Day Savers – A National Tradesmen Day Contest
Main product image of 5 MFD Oval Run Capacitor (440V)
Magnifying glass
Hover image to zoom

5 MFD Oval Run Capacitor (440V)

Brand:
Jard
SKU:
12929
Rating:
(3)
Q&A:
(0)
5 MFD Oval Run Capacitor (440V)
Magnifying glass
Hover image to zoom
$3.32 each
In Stock
In Stock
Get 99 Wed, Sep 9
Order by today, receive Wednesday
Shape
Oval
Voltage
440v
MFD
5
30

MANUALS (1)


Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
440v
Product Highlight: MFD
5 MFD
Product Highlight: Shape
Oval
Product Highlight: Diameter (Inches)
2" Diameter
Product Highlight: Height (Inches)
1.56" Height
Product Highlight: Depth (Inches)
1-1/4" Depth

Description

5 MFD Oval Run Capacitor (440V)

Specs

MFD:

5

Voltage:

440v

Shape:

Oval

Depth (Inches):

1-1/4"

Diameter (Inches):

2"

Height (Inches):

1.56"

Width (Inches):

2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
MFD
Voltage
Shape
Depth (Inches)
Diameter (Inches)
CURRENT ITEM
Product Image of 5 MFD Oval Run Capacitor (440V)
5 MFD Oval Run Capacitor (440V)
SKU: 12929
(3)
5
440v
Oval
1-1/4"
2"
5
440/370V
Oval
1-1/4"
2"
5
440/370V
Oval
1.24"
2.03"

You May Also Need

40/5 MFD Round Run Capacitor (440/370V)
SKU: 12786
Jard

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Excellent, dependable contactor. Awesome price

Fits perfect on my 40 year old Trane Executive. Ready for summer!
JC
Kansas City
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Found what I needed

Fair price, Easy checkout, Fast delivery, exactly what I needed.
Satisfied Customer
Boulder, CO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great costumer service

I will buy again
Drummer102678
Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy