Apply to be a TradeMaster!
Main product image of Series E Super Boost Hard Start Kit, 130-156 MFD, 1-4 HP (170/277V)
Magnifying glass
Hover image to zoom

Series E Super Boost Hard Start Kit, 130-156 MFD, 1-4 HP (170/277V)

Brand:
Supco
SKU:
SPP7E
Rating:
(0)
Q&A:
(0)
Series E Super Boost Hard Start Kit, 130-156 MFD, 1-4 HP (170/277V)
Magnifying glass
Hover image to zoom
$34.48 each
In Stock
In Stock
Get 9 Fri, Sep 11
Order by today, receive Friday
Horse Power
1-4
1/2-31/3-21/8-11-41-5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: MFD
130-156 MFD
Product Highlight: Voltage
170/277v
Product Highlight: Horse Power
1-4 HP

Description

Electronic Potential Relay/Start Capacitor Combination Hard Start Kit with electronic timing circuit

Product Features
  • Electronic potential relay (EPR) technology
  • Backup electronic timing circuit to protect the compressor
  • NATE® Recognized (Course #1867-0002)
  • Voltage sensing
  • Instant re-start
  • Easy 2-wire installation
  • Can be used on PSC and CSIR type compressors
  • UL® Recognized File E146162
Product Specifications
  • Capacitor size (µF):130 to 156 MFD
  • Recommended Range (hp): 1 to 4 HP
  • Operating Voltage(VAC): 170 to 277 VAC

Specs

MFD:

130-156

Type:

Relay

Voltage:

170/277v

Horse Power:

1-4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy