Apply to be a TradeMaster!
Main product image of TORNADO FLUSH Commercial Flushometer Wall-Mounted Toilet with CEFIONTECT, Elongated, Cotton White - CT728CUG#01
Magnifying glass
Hover image to zoom

TORNADO FLUSH Commercial Flushometer Wall-Mounted Toilet with CEFIONTECT, Elongated, Cotton White - CT728CUG#01

Brand:
TOTO
SKU:
CT728CUG-01
Rating:
(0)
Q&A:
(0)
TORNADO FLUSH Commercial Flushometer Wall-Mounted Toilet with CEFIONTECT, Elongated, Cotton White - CT728CUG#01
Magnifying glass
Hover image to zoom
$559.84 each
In Stock
In Stock
Get 11 Fri, Nov 27 - Wed, Dec 2

Lift Gate

–
This product weighs 57 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Material
Vitreous China
Product Highlight: Mount
Wall
Product Highlight: Color
Cotton White
Product Highlight: Shape
Elongated

Description

–
TOTO's TORNADO FLUSH Elongated wall-mounted bowl exemplifies eco-friendly cleanliness and power in commercial spaces. Engineered for optimal performance along with the TOTO ECOPOWER flush valve, the toilet offers superior performance while saving water. Newly redesigned, this bowl features TOTO's TORNADO FLUSH, a rimless, hole-free design with dual-nozzles that create a centrifugal washing action that assists in rinsing the bowl more efficiently. CEFIONTECT adds an exceptionally smooth glaze that minimizes waste from sticking to the ceramic. This coupled with TORNADO FLUSH, assists to reduce the frequency of toilet cleanings by minimizing the usage of water, harsh chemicals, and time required for cleaning. The toilet bowl is WaterSense certified. Includes bowl and bolt caps. Flush valve purchased separately.

  • TORNADO FLUSH rimless design swirls water in a circular pattern to fully wash the bowl surface.
  • Elongated wall-mounted flushometer toilet.
  • For use with 1.0, 1.28, and 1.6 GPF flushometer valves.

Specs

–
Product Type:

Toilet Bowl

ADA:

No

Warranty:

1 Year Limited

Material:

Vitreous China

Mount:

Wall

Color:

Cotton White

Shape:

Elongated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Female Solder x 3/8" OD Compression Angle Skirted Toilet Kit, Lead Free (Chrome)
SKU: E13-2386-A
Dahl
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy