Shop Resideo Sale
Main product image of 0015 3-Speed Stainless Steel Circulator - Integral Flow Check, 1/20 HP, Less Flanges (Standard)
Magnifying glass
Hover image to zoom

0015 3-Speed Stainless Steel Circulator - Integral Flow Check, 1/20 HP, Less Flanges (Standard)

Brand:
Taco
SKU:
0015-MSSF3-IFC
Rating:
(1)
Q&A:
(0)
0015 3-Speed Stainless Steel Circulator - Integral Flow Check, 1/20 HP, Less Flanges (Standard)
Magnifying glass
Hover image to zoom
$659.23 each
In Stock
In Stock
Get 1 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/20 HP
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
18 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–
Full flange-to-flange three-year warranty on all 00 Series circulators.

The rugged 00R 3-Speed Radiant Pump now has a new and improved impeller design, reducing noise and improving power consumption.

Watts and amp ratings have been reduced by up to 10% and noise has been improved to 007 levels. This pump is specifically designed for the flow and head requirements of today's radiant heat systems. Its 3-Speed switching capability provides fine tuning control to match a wide combination of tube diameters and length of runs.

The 00R 3-Speed Radiant pump is a direct replacement for the Grundfos UPS 15-58 3-Speed. The 00R delivers the highest starting torque in its class and a removable, high-flow Integral Flow Check (IFC+) that prevents gravity flow, reduces installation costs and improves pump performance.

Replacement Parts List:
Casing O-Ring: 00R-001RP
Flange Gasket Set: 007-007RP
Capacitor or PC Board: 0015-004RP
Cartridge Assembly Complete: 0015-003RP
Valve Assembly Trans/Relay: 0010-025RP

Features:
  • 3-Speed Switch
  • Fine tune to system requirements
  • Highest performance & starting torque in class
  • Heavy duty construction for longer life
  • 4-bolt universal flange (0010 only)
  • Removable high-flow Integral Flow Check (IFC)
  • Replaceable cartridge design
  • Quiet, efficient operation
  • Self lubricating, no mechanical seal
  • Wide range of applications
  • Cast Iron, flanged construction

Specs

–
Amperage:

0.85

Type:

3-Speed Pump

Material:

Stainless Steel

Application:

Heating

Voltage:

115V

Max Pressure (PSI):

125

Horse Power:

1/20

Connection Size:

1"

1-1/4"

1-1/2"

3/4"

Flow Range (GPM):

0-18

Max Flow (GPM):

18

Head Range (ft.):

0-21

Max Head (Ft):

21

Hertz:

60

Phase:

1

RPM:

3250

Temperature Range (F):

40°F to 230°F

Connection Type:

Flanged x Flanged

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Material
Voltage
Horse Power
Flow Range (GPM)
3-Speed Pump
Stainless Steel
115V
1/20
0-18
Pump
Cast Iron
115V
1/25
0-20
3-Speed Pump
Cast Iron
115V
1/20
0-18

You May Also Need

4 Replacement Parts

IFC Replacement Kit for Select Taco "00" Series Cartridge Circulators
SKU: 0010-025RP
Taco
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy the product again

Using this product is very easy you just take the boat out with a minor properly wired up the right way and it's a done deal
Lepski Construction
Metuchen nj
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy