Shop Grundfos ECM Promotion
Main product image of UPS15-58FRC, 3-Speed Rotated Flanged Circulator Pump, 1/25 HP, 115 volt
Magnifying glass
Hover image to zoom

UPS15-58FRC, 3-Speed Rotated Flanged Circulator Pump, 1/25 HP, 115 volt

Brand:
Grundfos
SKU:
59896343
Rating:
(59)
Q&A:
(12)
UPS15-58FRC, 3-Speed Rotated Flanged Circulator Pump, 1/25 HP, 115 volt
Magnifying glass
Hover image to zoom
$151.68 each
In Stock
In Stock
Get 493 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/25 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
17 MAX GPM
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Wattage
87 Watts

Description

–
The UPS 15-58 FRC three-speed circulator pump is a reliable and energy-efficient solution for hydronic heating systems, HVAC applications, and central or district heating systems. Designed with an integrated pump and motor assembly, this seal-less canned rotor pump eliminates the need for a mechanical shaft seal, significantly reducing the risk of leaks and lowering maintenance requirements. Engineered for durability and performance, the pump features liquid-lubricated bearings, using the pumped water to ensure quiet operation and extended service life. Its compact design and multi-speed functionality make it ideal for residential and light commercial heating and cooling systems requiring consistent circulation and dependable operation.
  • Compact design
  • Maintenance-free
  • Durable, corrosion-resistant impeller ensures extended service life and efficiency
  • Smooth, low-noise performance
  • Multiple speed settings deliver precise flow control and improved efficiency

Specs

–
Wattage:

87

Frequency:

60 Hz

60 Hz

60 Hz

Application:

Zoning

Poles:

2

Material:

Cast Iron

Amperage:

0.75

Voltage:

115V

Max Pressure (PSI):

145

Type:

3-Speed Pump

Features:

Integral Check Valve

Horse Power:

1/25

Max Flow (GPM):

17

Flow Range (GPM):

0-17

Head Range (ft.):

0-19.5

Max Head (Ft):

19.5

Hertz:

60

Phase:

1

RPM:

2450

Temperature Range (F):

36°F - 230°F

Connection Size:

1-1/2"

3/4"

1-1/4"

1"

Connection Type:

Flanged x Flanged

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Voltage
Type
Horse Power
Max Flow (GPM)
Cast Iron
115V
3-Speed Pump
1/25
17
Cast Iron
115V
Pump
1/25
20
Cast Iron
115V
3-Speed Pump
1/20
18

You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.73 out of 59 reviews
97% would recommend this product
4.73
out of 59 Reviews
97% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
5%
3 star
5%
2 star
2%
1 star
2%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Great Product

I had installed TACO ciruclating pumps with separate check valves. After 5 years of operation I had problems with the pump (died) but even more issues with the check valves. I cleaned them (work for a short time) that replaced them (and failed again). When one of the check walves failed again I replaced the pump with Grundfos (w/ check valve build in). Works like a charm !!!
VS

Most Liked Negative Review

Great price and Service but not exactly what I expected.

I took the part number off of the old pump that needed to be replaced and ordered the same part number on-line. It looked exactly alike and was, except for the direction of flow. The pump I replaced was installed up against a wall and the speed adjustments land front label were positioned outward from the wall. The flow was left to right. When I went to install the replacement in the same orientation as the old pump the flow arrow on the part was right to left. Luckily there was enough space between the wall and the pipe that I could install the part, but the dials now point in the wrong direction. I double checked the part number so I am not sure why the flow direction changed, but it did. Just be aware that this might be the case. Also the pump comes with the gaskets needed so no need to order extra (as I did). Other than this surprise the pump worked fine and the service was great from SupplyHouse.com
Showing 1-10 of 59 reviews

Best Circulator on the Market

Stocked for everyday service calls.
Bobby
Lake Winni
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service and fast delivery from Supply House.

I bought 5 of these pumps in recent months to update my residential radiant heat system and they are all working as they should. Thank You
Jon
PA
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Easy online ordering Fast free delivery. Love this company.
Kevin G
Rockville Centre
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit and functionality.

Replaced an older Grundfos circulator that became load, wore out and motor was overheating.
CLW
North East PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would purches again

out and out a great pump
pork chop
mass
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House has never let us down. Amazing Co and staff

Replacement Circulator Pump for heating system
CW
NH
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I am so happy

I looked for this product online when the hvac tech quoted 1900 to replace this. My heating system broke on a Friday morning with leaving my house 50F temp. I have both hydronic and steam radiators interconnected. Leak in the old recirculating pump cause a short circuit and I had to replace the pump to operate the whole system. I ordered the pump Friday afternoon and got it Saturday 10am( when hvac tech told me he expect to fix it Tuesday). I was surprised how fast I got it. I watched the videos in supply house website and replaced it myself. I end up saving 1700+ and get some warmth.
Sam
New Jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit.

Fast delivery. Exact replacement for my old damaged pump. Easy to install and working smoothly.
JS
Nassau County, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just a great circulator

Grundfos makes a great circulator pump.
Rich
New jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Caught a bad one

Ordered 3 for a preventative change on a system. One screeched as soon as I flipped it on then seized. SupplyHouse was awesome as usual and sent another one right out and a label for return of the old. It's nice to deal with a company like SupplyHouse, it's how businesses used to run in the old days based on customer satisfaction. I will always support them.
JCM
Bethany, CT.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

12 Questions
12 Questions
ASK A QUESTION

Q: can I install in a 1/2" line?

Asked by bill 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Bill, The Connection Size for this pump is 3/4" - 1-1/2"

Was this review helpful to you?

Q: Can I use pump with out check valve?

Asked by Skip 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

You can as long as the check valve is not necessary for your application. Check valves are normally used to prevent flow of unwanted heat to zones that are not calling for heat. Removing a check valve will usually break the valve and make it unusable in the future.

Was this review helpful to you?
-

yes

Was this review helpful to you?
-

Yes you can.

Was this review helpful to you?
-

yes it just pulls out with a pair of needle nose pliers

Was this review helpful to you?
-

Yes you can but there should be a check value somewhere in the line to prevent back flow

Was this review helpful to you?

Q: I have 4 of these in a 7 yr old system. One has almost from the start had a constant rattle when the pump is circulating that you can hear through the pipes throughout the house where the zone heats. Do you think it could be the check valve or would replacing the entire pump be more appropriate?

Asked by Steve 13 years ago

Add your answer

* Required Field
-

First I would bleed the zone to eliminate any air in the pipes and then I would make sure there are sufficient pipe hangers and all are tight. I have had good luck with these pumps but that is not to say replacing one might be the answer. Process of elimination I would say to solve the problem. Hope this is helpful, Sent from my iPad

Was this review helpful to you?
-

Steve, There may be a few things going on. Here it comes: If the sound is a crackle type rattle, then your pump may be cavitating. Understadning cavitation is when the pump is being starved. The impellor slices through the liquid, but the starvation causes a small gap between the molecules of liquid and when the fluid passes the impellor it smacks against the fluid molecules coming back together causing the sound. In order to test this reduce the opening of the valve after the pump by 50% and the crackling should stop. If it does than you know your starving the pump. Also, if the pump has other speeds, reduce the speed of the pump. The pump can be starved by elbows to close to the opening, or the fluid is too thick, or the there is an obstruction like build-up in the pipe, or even if your mixing valve is on the intake side of the pump. Your welcome to email me you results at: ****@***.*** Good Luck, John

Was this review helpful to you?

Q: Are the check valves a replaceable part in this unit? What is the part number?

Asked by Biker Mike 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The replacement check valve is part 596630.

Was this review helpful to you?

Q: Can this pump be controlled with a low voltage line such as from a Taco Zone control ZVC406? If not, is there a Grundfos pump that can be controlled such as the Taco-007?

Asked by John 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This pump could be controlled through the circulator connection on a Taco Zone Valve Control, but not through the zone connections. We would recommend Taco part SR506-4 if you are zoning by circulator.

Was this review helpful to you?
-

You can control this pump with a solid-state relay. That in turn needs a 5V to 30V DC input voltage at 1 mA only, to turn on. If you got 24V AC available, use a diode and resistor in line. This relay will work: http://www.jameco.com/webapp/wcs/stores/servlet/Product_10001_10001_175222_-1 Relay Solid State 32 Volt DC Input 4 Amp 60 Volt DC Output 4-Pin KF0604D: KYOTO ELECTRIC View Larger Image Image is representative only KYOTO ELECTRIC Jameco Part no. 175222 Manufacturer KYOTO ELECTRIC Manufacturer no. KF0604D Have fun !

Was this review helpful to you?

Q: How do you find out or calculate the head pressure for this pump? How do you find out the size of pump you need? This pump would be pushing hot water up 19 feet to the second floor. through 3/4 pex reducing down to 1/2 inch pex in-floor heating. The room is approximately 15ft x 14 ft.

Asked by jm 14 years ago

Add your answer

* Required Field
-

I can't answer your initial question but I should be able to help you with the rest. Most (if not all) 2 story homes are run on 1/25hp circulation pumps from the basement. I am running 2x500' loops of 3/4" pex in parallel plus an additional loop around the house no problem with one pump. The key thing to remember is having a closed loop system. Remember that any water pushed up is also coming back down. This is a great pump for radiant heating. The 3-speed ability allows me to run it at different speeds depending on the average temperature outside. I.e. Faster in the winter since the return temp needs to be fairly close to the supply temp to prevent boiler shock.

Was this review helpful to you?

Q: Can I mount this pump in any direction?

Asked by henrikb 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This pump will function as long as the canister with the impeller is not facing straight into the air.

Was this review helpful to you?

Q: I'd like to get a higher flow rate in one zone in an existing hydronic system. Can the Grundfos UPS15-58FRC give a higher flow rate than the existing Taco 007?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It can at on Speed 3 at certain head pressures. You can compare the pump curves at the links below. http://s3.pexsupply.com/manuals/1249544647674/Grundfos_ups15-58fc_Product_Data.pdf http://s3.pexsupply.com/manuals/1249544537780/101-029.pdf

Was this review helpful to you?

Q: what is the purpose of a 3 speed pump as opposed to a regular taco pump.I am installing it on a radiant system.

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

3-speed pumps work in a wider variety of applications and allow installers to cut down on their inventory. Regardless of the type of pump being used, all circulators must be sized based on the GPM and head pressure of the system.

Was this review helpful to you?

Q: Is it possible to connect 2 of these pumps in series? I have a high head system that also requires high flow. None of the bigger pumps will meet the requirements. I would like to put one pump in the supply line before the most resistance, and another in the return line after the most resistance.

Asked by Josh 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Connecting two pumps in series would boost your flow rate, but it would not do anything for the head pressure.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy