Apply to be a TradeMaster!
Main product image of 005 Stainless Steel Circulator, 1/35 HP
Magnifying glass
Hover image to zoom
005 Stainless Steel Circulator, 1/35 HP
Magnifying glass
Hover image to zoom
$479.99 each
In Stock
In Stock
Get 4 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/35 HP
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
19.5 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–
Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

Taco 005 Cartridge Circulator is designed for a wide range of residential and light commercial water circulating applications. Unique replaceable cartridge contains all of the moving parts so you can service it easily instead of replacing the entire unit. Compact, direct-drive design and low-power consumption are ideal for high efficiency jobs.

Performance Data
Flow Range: 0-19.5
GPM Head Range: 0-9.0 Feet
Minimum Fluid Temperature: 40 degrees F (4 degrees C)
Maximum Fluid Temperature, Cast Iron: 230 degrees F (110 degrees C)
Maximum Fluid Temperature, Stainless Steel: 220 degrees F (104 degrees C)
Maximum Working Pressure: 125 PSI
Connection Sizes: 3/4", 1", 1-1/4", 1-1/2" Flanged

Features:
Standard High Capacity Output Compact Design
Quiet, Efficient Operation
Unique Replaceable Cartridge Design-Field Serviceable
Direct Drive-Low Power Consumption
Self-Lubricating
No Mechanical Seal
Unmatched Reliability --Maintenance Free
Universal Flange-to-Flange Dimensions
Cast Iron or Stainless Steel Construction

Typical Applications
Hydronic Heating
Add-A-Zone Additions
Zoning with Circulators
Chilled Water Cooling
Domestic Water Systems

Replacement Parts List:
Casing O-Ring: 008-005RP
Flange Gasket Set: 007-007RP
Capacitor or PC Board: 007-002RP
Cartridge Assembly Complete: 005-020RP

Specs

–
Material:

Stainless Steel

Application:

Heating

Amperage:

0.54

Horse Power:

1/35

Type:

Pump

RPM:

3250

Voltage:

115V

Hertz:

60

Phase:

1

Connection Size:

1-1/4"

3/4"

1-1/2"

1"

Connection Type:

Flanged x Flanged

Max Flow (GPM):

19.5

Flow Range (GPM):

0-19.5

Max Head (Ft):

9

Head Range (ft.):

0-9

Max Pressure (PSI):

125

Temperature Range (F):

40°F - 220°F

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Application
Horse Power
Type
Voltage
CURRENT ITEM
Product Image of 005 Stainless Steel Circulator, 1/35 HP
005 Stainless Steel Circulator, 1/35 HP
SKU: 005-SF2
(4)
Stainless Steel
Heating
1/35
Pump
115V
Stainless Steel
Heating
1/12
1-Speed Pump
115V

You May Also Need

7 Replacement Parts

Backflow Preventer Cartridge
SKU: 3450-001RP
Taco
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.5 out of 4 reviews
100% would recommend this product
4.5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
25%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Will certainly buy other products from Supply House

It was exactly what we needed.
Jay
New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent website, Excellent service.

SupplyHouse.com is my preferred place to buy many plumbing supplies. The website is well designed and easy to navigate. Their prices are also very competitive whenever I've checked other places.
Solar guy
Boston, MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Expensive but worked very well

I had no choice as I had an open system, but wow was I shocked at the price of these SS circulators.
Bob
Indiana
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice unit

Perfect
Jeff
Glens Falls NY
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Why would you use a stainless steel pump over a cast iron one?

Asked by Kirk 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

In an open system cast iron will rust.

Was this review helpful to you?

Q: when replacing a bronze pump with a stainless steel pump do i need to change the outer flanges.

Asked by jim 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

As long as the old flanges fit the new pump it would work fine, both materials will not corrode when exposed to air in your system.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy