Apply to be a TradeMaster!
Main product image of 006 (3/4" Sweat) Taco Bronze Circulator, 1/40 HP
Magnifying glass
Hover image to zoom

006 (3/4" Sweat) Taco Bronze Circulator, 1/40 HP

Brand:
Taco
SKU:
006-B4
Rating:
(18)
Q&A:
(2)
006 (3/4" Sweat) Taco Bronze Circulator, 1/40 HP
Magnifying glass
Hover image to zoom
$370.79 each
In Stock
In Stock
Get 27 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/40 HP
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Max Flow (GPM)
10 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–

Note: Full flange-to-flange three-year warranty on all 00 Series circulators.


Performance Data:

  • Flow Range: 0-10 GPM
  • Head Range: 0-9 Feet
  • Minimum Fluid Temperature: 40¦F (40¦C)
  • Maximum Fluid Temperature: 220¦F (104¦C)
  • Maximum Working Pressure: 125 PSI


The TACO 006 is designed for circulating hot or chilled fresh water in open or closed loop applications. Typical uses include hydronic heating, domestic hot water recirculation, hydro-air heating/cooling, heat recovery units, water source heat pumps, drain down open loop solar systems and potable water applications. The unique, replaceable cartridge contains all of the moving parts and allows for easy service instead of replacing the entire circulator. The compact, low power consumption design is ideal for high efficiency jobs.


Features:

  • Standard High Capacity Output-Compact Design
  • Quiet, Efficient Operation
  • Direct Drive-Low Power Consumption
  • Unique Replaceable Cartridge Design-Field Serviceable
  • Self-Lubricating
  • No Mechanical Seal
  • Unmatched Reliability -- Maintenance Free
  • Cast Iron, Flanged or Bronze Construction with Sweat, Threaded or Union Connections


Typical Applications:

  • Hydronic heating
  • Domestic hot water recirculation
  • Hydro-air heating/cooling
  • Heat recovery units
  • Water source heat pumps
  • Drain down open loop solar systems
  • Potable water applications


Replacement Parts List:

  • Casing O-Ring: 007-003RP
  • Capacitor or PC Board: 007-002RP
  • Cartridge Assembly Complete: 005-020RP

Specs

–
Material:

Bronze

Amperage:

0.52

Application:

Heating

Voltage:

115V

Max Pressure (PSI):

125

Type:

Pump

Horse Power:

1/40

Connection Size:

3/4"

Max Flow (GPM):

10

Flow Range (GPM):

0-10

Head Range (ft.):

0-9

Max Head (Ft):

9

Hertz:

60

Phase:

1

RPM:

3250

Temperature Range (F):

40°F - 220°F

Connection Type:

Sweat

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.89 out of 18 reviews
100% would recommend this product
4.89
out of 18 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
0%
3 star
6%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Easy Peasy Installation

Original in-line pump lasted 15 years and replacing it was easy and required no plumber. Just a matter of unscrewing the housing off the line and replacing with new pump which was a great price and the customer service from TACO was incredible. The tech answered all my questions both on the phone and the emails. He even offered to walk me through the wiring (pump has to be wired to electric cord that was on other pump) if needed. I would recommend this item-- and I would DEFINITELY recommend Tacos service. PexSupply was easy to work [...]Great experience [...]
VS

Most Liked Negative Review

Easy to install

Nice product I HAVE USED TACO PRODUCTS IN THE PAST AND ALWAYS GOOD AND RELIABLE!!!
Showing 1-10 of 18 reviews

Reliable pump

Had one of these for a long time with no issues. Got another one for a different project because the first one was reliable.
Sam
Maryland
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Taco Recirculating Pump replacement

I bought the Taco 006 bronze recirculating pump (sweat), to replace my old one that failed. I did not need to replace the existing flange so just installed the new pump and the electrical wiring. Make sure you install the o-ring correctly. It works like a champ but gets real warm running 24 hrs a day. After doing some research, I decided to put the pump on a digital timer since it was low amperage (this pump did not come with a built in timer). I run the pump from 5am-9pm (multiple times/days can be set with this timer) then have it automatically turned off. It saves a little on the electricity and I estimated the timer would pay for itself in 3 months by switching it off at night. I can also shut it off fully if I go on vacation. It does not seem to affect the pump at all. My reason for the same pump purchase was so I did not have to cut into the pipes again. Good pump but it has increased in price substantially since I bought it the previous time.
BobbyD
Annapolis, MD
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best circulators in the market

I've installed several different types of Taco circulators in the heating/cooling industry for several years. They are pricier than the "other" brands. They have increased dramatically in price like everything else. Highly recommend installing this bronze circulator in potable water systems. The stainless models are just as good. Highly recommend Taco.
MacGyver
Florida
3 years ago
Was this review helpful to you?

yes

Circulate hot water in new house.
Love the Plumber
Ocean beach n.y.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Great products and reasonable prices and great selection of products
Skinny
Lake Junaluska N.C.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Came in right on time

I don't normally stock this TACO pump at my own business. So when my customer needed ASAP I knew SupplyHouse had me covered.
Mr. VIP
Colorado
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great little pump

Used this pump for domestic water for recirculation of hot water on shot water heater works great
Jim
Long Island NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good

Very nice.
James
Seattle
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product and excellent service

Quality construction and service of unit is easy.
pantex
Texas
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

exactly as described

I use this pump to circulate hot water for tube in tube exchangers to warm the basement floor off the hot water tank. It is quiet, the 1/4 amp shouldn't cost much, and it increases the hot water through the return line through the house as well. Perfect!
Tom
Branch, Mich.
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Do you just sweat this to the manifold or do you need flanges with this and is this alright to use on a 200foot run or a 300foot run in an open hydronic radiant system?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This circulator would need to be sweated to a 3/4" line. You can use it on lines with those sizes as long as it meets the flow and head pressure requirements for those loops.

Was this review helpful to you?

Q: Knowing the volume of my radiant zone, what is the optimum flow rate in a system to minimize presure drop as it is function of velocity of the water?

Asked by Miki 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You could have a flow rate as low as 0.1 GPM in a radiant system.

Was this review helpful to you?
- Dave

The correct answer to your question is simple. Since pressure drop is a function of Reynold's number, and since Reynold's number is a function of velocity, the only "minimum" pressure drop is achieved at zero flow. Of course, this won't work in a heat transfer system. The proper way to solve this problem is to first determine the flow rate you need to meet your heating requirements, then solve for pressure drop and select the appropriate pump.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy