Apply to be a TradeMaster!
Main product image of 006 (1/2" Sweat) Taco Bronze Circulator, 1/40 HP
Magnifying glass
Hover image to zoom

006 (1/2" Sweat) Taco Bronze Circulator, 1/40 HP

Brand:
Taco
SKU:
006-BC4
Rating:
(31)
Q&A:
(6)
006 (1/2" Sweat) Taco Bronze Circulator, 1/40 HP
Magnifying glass
Hover image to zoom
$334.92 each
In Stock
In Stock
Get 37 Tomorrow, Sep 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/40 HP
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Max Flow (GPM)
10 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

Performance Data
Flow Range: 0-10 GPM
Head Range: 0-9 Feet
Minimum Fluid Temperature: 40°F
Maximum Fluid Temperature: 220°F
Maximum Working Pressure: 125 PSI
Connection Sizes: 3/4", 1 , 1-1/4", 1-1/2" CI Flanged or 1/2 Swt, 3/4" Swt, 3/4 NPT, or Union
The TACO 006 is designed for circulating hot or chilled fresh water in open or closed loop applications. Typical uses include hydronic heating, domestic hot water recirculation, hydro-air heating/cooling, heat recovery units, water source heat pumps, drain down open loop solar systems and potable water applications. The unique, replaceable cartridge contains all of the moving parts and allows for easy service instead of replacing the entire circulator. The compact, low power consumption design is ideal for high efficiency jobs.

Features
Standard High Capacity Output-Compact Design
Quiet, Efficient Operation
Direct Drive-Low Power Consumption
Unique Replaceable Cartridge Design-Field Serviceable
Self-Lubricating
No Mechanical Seal
Unmatched Reliability --Maintenance Free
Cast Iron, Flanged or Bronze Construction with Sweat, Threaded or Union Connections

Typical Applications
Hydronic heating
Domestic hot water recirculation
Hydro-air heating/cooling
Heat recovery units
Water source heat pumps
Drain down open loop solar systems
Potable water applications

Replacement Parts List:
Casing O-Ring: 007-003RP
Capacitor or PC Board: 007-002RP
Cartridge Assembly Complete: 005-020RP

Specs

Material:

Bronze

Amperage:

0.52

Application:

Heating

Voltage:

115V

Max Pressure (PSI):

125

Type:

Pump

Horse Power:

1/40

Connection Size:

1/2"

Connection Type:

Sweat

Max Flow (GPM):

10

Flow Range (GPM):

0-10

Max Head (Ft):

9

Head Range (ft.):

0-9

Hertz:

60

Phase:

1

RPM:

3250

Temperature Range (F):

40°F - 220°F

Warranty:

3 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

You May Also Need

1/2" Solder Ends Swing Check Valve, Lead Free
SKU: SCS050
Bluefin

3 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.52 out of 31 reviews
97% would recommend this product
4.52
out of 31 Reviews
97% would recommend this product
WRITE A REVIEW
5 star
68%
4 star
19%
3 star
10%
2 star
3%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Nice recirculation pump

I bought this pump to create a hot water recirculation loop so I can have instant hot water. The pump works fine. It creates enough pressure head to overcome the check valve (found this out the hard way - the first pump I bought was a 003 that didn't create enough pressure head to overcome the check valve. This 006 pump does fine). Its a fairly low volume pump, so you're not pump a large volume of water. With decent insulation on the pipes, the water stays hot during the entire loop, so when I turn on the hot water, the water is essentially hot instantly. My biggest complaint is that its hard to isolate the pump so the noise of the pump isn't transmitted thru the house. I ended up using some 1.25 inch pipe hangers and foam insulation to grab the pump around the inlet and outlet ports. There's plenty of metal around the ports, and the foam isolates the pump so its fairly quiet. I run the pump all the time, so the water heater does cycle a little more often, but this is where the good pipe insulation really helps manage the costs. Also, with the 24/7 recirculation, I have hot water whenever I want. If the pump was on a timer, you won't have hot water when you're off-cycle. I've had the pump for about 18 months, and its done fine so far. If you're looking for a hot water recirc pump, this Taco pump should work fine.
VS

Most Liked Negative Review

short life ?

cartridge needs replacing 1 or 2 times per heating season due to junk in boiler water. I believe HVAC guy made a bad choice when installing this unit. S/B a more heavy duty unit for this application. We are running a hot water baseboard off the steam boiler.
Showing 1-10 of 31 reviews

Taco products, value and durability.

Perfect pairing for a high efficiency condensing boiler with domestic hot water recirculation system.
Master of disaster
Seneca Castle, NY
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

easy to order

use for hydor heat recert pump, supply house alwasy give me next day service
klvs
rancho cordova
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great to do business with

Priced right. Quick response and shipping. Packaged well. Whole process was smooth.
Bruce
Albuquerque, NM
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Terrific product

We bought our home 25 years ago and it came with a 5 year-old Taco circulting pump. It purred for 30 years therefore until it gave up the ghost...and we bought an identical pump for the same purpose. GREAT PRODUCT!!
TB
Palm Beach County, FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I expect this one to outlast me

I just replaced a 22 year old, I run it 5 minutes per hour from 5am to 9 pm. Good product.
Albert
La Jolla, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

To get hot water to bathroom quicker with a remote switch.
Gordy
85614
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product was exactly what I ordered & needed!

Item was competitively priced, arrived in a short amount of time, and all went well!
Carol
Grand Junction. CO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Price could be better

But it Worked perfectly after install
A Plumber
New Mexico
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price, product and support

Very user friendly website. Product support was knowledgeable and friendly. Website is very easy to navigate. They have shipped (3) separate items and they all arrived quickly and in good condition. Very good company to deal with.
Tug
La Quinta, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend this product.

It works great no problems with it. And easy to install. And Taco's support answered all my questions.
Gary
Grand Junction, CO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

6 Questions
6 Questions
ASK A QUESTION

Q: how do I get a 240V version of this- with the 1/2 inch sweat?

Asked by finbar 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Taco does not offer this unit in 240 volts.

Was this review helpful to you?

Q: I have a 006 Taco circulator & was going to put it on my small house water heater, but I know nothing about plumbing. Does the filter need to be changed? I thought they were lifetime? Patricia

Asked by Patricia 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, that should not be necessary.

Was this review helpful to you?

Q: How do I calculate the electricity cost of running this pump for a certain time, please?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This is a 115v pump with a .52 amp draw. The costs of running it depend on the electrical rates in your area.

Was this review helpful to you?
- CLOCKTOOLER

Use a clamp on amp meter on one of the leads to the pump to determine the exact amp load and then convert to watts. Your power company can tell you your cost per KWH (1000) watts.

Was this review helpful to you?

Q: My pump is no longer working and needs to be replaced. If I purchase a new pump, do I have to sweat the new one on or can I simply replace the pump while on the pipe?

Asked by Not a toolman 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You will need to sweat a new one in.

Was this review helpful to you?

Q: My Taco Bronze Circulator is leaking on the side. What is causing this?

Asked by Nancy 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The o-ring inside the unit could be bad.

Was this review helpful to you?

Q: how do i purchase the cartridge for this pump.

Asked by len 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The cartridge for the pump is SKU: 005-020RP. The cartridge can be found here: http://www.pexsupply.com/Taco-005-020RP-Taco-Pump-Replacement-Cartridge-TAC005-020RP-for-005-Bronze-006-Bronze-4115000-p You can place the order online by adding this product to your cart and following the prompts, or you can place the order via phone. A customer service representative can be reached at 1-888-757-4774.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy