Apply to be a TradeMaster!
Main product image of 007 Cast Iron Circulator, 1/25 HP
Magnifying glass
Hover image to zoom

007 Cast Iron Circulator, 1/25 HP

Brand:
Taco
SKU:
007-F4
Rating:
(0)
Q&A:
(0)
007 Cast Iron Circulator, 1/25 HP
Magnifying glass
Hover image to zoom
007-F4 has been discontinued
Discontinued November 29, 2018
This product was discontinued by the manufacturer.
Direct Replacement:
007 Cast Iron Circulator, 1/25 HP
Brand:
Taco
SKU:007-F5
(452)
Order by today, receive 45 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/25 HP
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
23 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

Enter Code SAVE5 at Checkout for $5 Off the 007-F5!

Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

The Taco 007 Residential Water Circulator Pump is designed for use in hydronic heating, chilled fresh water systems, and domestic water systems. The Taco 007-F5 pump is typically used in Residential Hydronic Heating Systems. Taco 007 residential hydronic circulators are available in cast iron or stainless steel (for potable water systems) construction with flanged connections.

The unique replaceable cartridge contains all the moving parts, and allows the circulator to be serviced instead of replacing the entire unit. The quieter direct drive cartridge type "00" series circulator is self lubricating, contains no mechanical seal, and requires no maintenance. This compact low power consumption design is ideal for those high efficiency jobs.

Features:
  • Standard High Capacity Output Compact Design
  • Quiet, Efficient Operation
  • Unique Replaceable Cartridge Design-Field Serviceable
  • Direct Drive-Low Power Consumption
  • Self-Lubricating
  • No Mechanical Seal
  • Unmatched Reliability --Maintenance Free
  • Universal Flange-to-Flange Dimensions
  • Cast Iron Construction
Typical Applications:
  • Hydronic Heating
  • Radiant Heating
  • Hydro-Air Fan Coils
  • Indirect Water Heating
  • Chilled Water Cooling
Replacement Parts List:
Casing O-Ring: 008-005RP
Flange Gasket Set: 007-007RP
Capacitor or PC Board: 007-002RP
Cartridge Assembly Complete: 007-042RP

Specs

Application:

Zoning

Material:

Cast Iron

Amperage:

0.71

Voltage:

115V

Max Pressure (PSI):

125

Type:

Pump

Horse Power:

1/25

Connection Size:

1-1/4"

3/4"

1"

1-1/2"

Flow Range (GPM):

0-23

Max Flow (GPM):

23

Max Head (Ft):

10

Head Range (ft.):

0-10

Hertz:

60

Phase:

1

RPM:

3250

Temperature Range (F):

40°F - 240°F

Connection Type:

Flanged x Flanged

Warranty:

3 Year

Replaces:

007-F3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Voltage
Type
Max Flow (GPM)
CURRENT ITEM
Product Image of 007 Cast Iron Circulator, 1/25 HP
007 Cast Iron Circulator, 1/25 HP
SKU: 007-F4
115V
Pump
23
115V
Pump
22

5 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM