Apply to be a TradeMaster!
Main product image of 007 Stainless Steel Circulator w/ Integral Flow Check, 1/25 HP
Magnifying glass
Hover image to zoom

007 Stainless Steel Circulator w/ Integral Flow Check, 1/25 HP

Brand:
Taco
SKU:
007-SF5-IFC
Rating:
(2)
Q&A:
(0)
007 Stainless Steel Circulator w/ Integral Flow Check, 1/25 HP
Magnifying glass
Hover image to zoom
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/25 HP
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
17 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

The redesigned 007-IFC features a larger removable Integral Flow Check, designed to improve pump performance, simplify piping and reduce installation costs. The spring loaded IFC replaces a separate in-line flow check to ensure protection against reverse flow and gravity flow. The low pressure drop of the IFC increases flow performance vs. in-line flow checks. Both the IFC and the cartridge are easily accessed for removal and service.

Application:
  • Hydronic Heating/Cooling
  • Hydro-Air Fan Coils
  • Radiant
  • Domestic Water Recirculation (Bronze / Stainless Steel)
  • Indirect Water Heaters
Features:
  • Integral Flow Check: Simplifies piping, Prevents reverse flow and gravity flow, Eliminates separate in-line flow check, Reduces installed cost, Improves system performance, Easy to service
  • Unique replaceable cartridge-field serviceable
  • Unmatched reliability-maintenance free
  • Quiet, efficient operation
  • Self lubricating, No mechanical seal
  • Wide range of applications
  • Flanged connections
Replacement Parts List:
Casing O-Ring: 008-005RP
Flange Gasket Set: 007-007RP
Capacitor or PC Board: 007-002RP
Cartridge Assembly Complete: 007-045RP
valve Assembly Trans/Relay: 0010-025RP

Specs

Application:

Heating

Material:

Stainless Steel

Horse Power:

1/25

Type:

Pump

Voltage:

115V

Hertz:

60

Phase:

1

Amperage:

0.76

RPM:

3250

Max Head (Ft):

8.5

Head Range (ft.):

0-8.5

Flow Range (GPM):

0-17

Max Flow (GPM):

17

Temperature Range (F):

40°F to 230°F

Max Pressure (PSI):

125

Connection Type:

Flanged x Flanged

Connection Size:

3/4"

1-1/2"

1-1/4"

1"

Warranty:

3 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Material
Type
Voltage
Hertz
RPM
CURRENT ITEM
Product Image of 007 Stainless Steel Circulator w/ Integral Flow Check, 1/25 HP
007 Stainless Steel Circulator w/ Integral Flow Check, 1/25 HP
SKU: 007-SF5-IFC
(2)
Stainless Steel
Pump
115V
60
3250
UPS15-55SFC Stainless Steel 3-Speed Flanged Circulator Pump, 1/12 HP, 115 V
SKU: 59896773
Stainless Steel
3-Speed Pump
115V
60
-

You May Also Need

3/4" ProPress x Male Bronze Adapter (Lead Free)
SKU: 79230
Viega

6 Replacement Parts

Sleeve Gasket, 920-007RP
SKU: 920-007RP
Taco
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Exelent

Good quality, rasonable price
Luis abernal
Roswell, NM
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very Good Pump for the price

This was used as a replacement for a brass body pump and it handles the load very well. Direct mount replacement with no problems.
Douglasj
RTP, NC
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy