Apply to be a TradeMaster!
Main product image of 008 Stainless Steel Circulator, 1/25 HP
Magnifying glass
Hover image to zoom
008 Stainless Steel Circulator, 1/25 HP
Magnifying glass
Hover image to zoom
$640.00 each
In Stock
In Stock
Get 4 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/25 HP
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
14 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–
Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

The Taco Model 008 Cartridge Circulator is designed for a wide range of residential and light commercial, higher-head water circulating applications. Available in cast iron or stainless steel construction. Stainless Steel can be used in higher-head heat recovery, water source heat pumps, open-loop solar heat and domestic water recirculation systems. Unique, replaceable cartridge contains all of the moving parts so you can service it easily instead of replacing the entire unit. Compact, direct-drive, low-power consumption design is ideal for high efficiency jobs.

Performance Data
Flow Range: 0-14 GPM
Head Range: 0-16 Feet
Minimum Fluid Temperature: 40 degrees F (4 degrees C)
Maximum Fluid Temperature: 230 degrees F (110 degrees C)
Maximum Working Pressure: 125 PSI
Connection Sizes: 3/4", 1", 1-1/4", 1-1/2" Flanged, 3/4" Sweat

Features
Standard High Capacity Output-Compact Design
Quiet, Efficient Operation
Unique Replaceable Cartridge Design-Field Serviceable
Direct Drive-Low Power Consumption
Self-Lubricating
No Mechanical Seal
Unmatched Reliability --Maintenance Free
Universal Flange-to-Flange Dimensions
Optional Sweat Connections

Typical Applications
Hydronic Heating
Radiant In-Floor/Panel Heating
Closed-Loop Solar Heating Systems

Replacement Parts List:
Casing O-Ring: 008-005RP
Flange Gasket Set: 007-007RP
Capacitor or PC Board: 007-002RP
Cartridge Assembly Complete: 008-045RP

Specs

–
Material:

Stainless Steel

Application:

Heating

Amperage:

0.84

Horse Power:

1/25

RPM:

3250

Voltage:

115V

Hertz:

60

Phase:

1

Max Pressure (PSI):

125

Connection Type:

Flanged x Flanged

Connection Size:

1-1/4"

3/4"

1"

1-1/2"

Max Flow (GPM):

14

Flow Range (GPM):

0-14

Max Head (Ft):

16

Head Range (ft.):

0-16

Type:

Pump

Temperature Range (F):

40°F to 230°F

Warranty:

3 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Horse Power
RPM
Voltage
Hertz
CURRENT ITEM
Stainless Steel
1/25
3250
115V
60

You May Also Need

1" Press Full Port Forged Brass Uni-Flange Isolator Flange w/ Rotating Flange (Lead Free)
SKU: H-81404W
Webstone

5 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.67 out of 6 reviews
100% would recommend this product
4.67
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Great service and fast delivery!!

Great service and super fast delivery!!! Thank you!
Bill
NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Taco stainless circulator/pump

I have used these pumps for 40 years in a hot water solar application -they do not last as long as they used to and have doubled in price . At one time you could just buy the pump guts for less-no longer I wish they made them better .I get 2-3 years from one these days
Mark
Mckinleyville,Ca
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Delivered fast, excellent instructions

Bought this as a replacement. Easy to replace with instructions.
Dr P
Camas WA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent price and delivery time

Needed this to replace a dead pump in my floor heating system. Great price and excellent delivery time.
Jeff
Verona, NJ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

TACO 008 Stainless Steel Circulator

Commercial installation in HWC loop, works as anticipated. Great pricing, shipping and service.
Estimator
Denver, CO
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

008 taco pump

Works great I have 3-300' loops in my shop floor under 5 inches of concrete thermostat set at 63° It heats the room to 63° shuts off but the temperature keeps rising to about 67°
Jim
Ks
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy