Apply to be a TradeMaster!
Main product image of Cast Iron 2400 Series Circulator Pump, 1/6 HP
Magnifying glass
Hover image to zoom

Cast Iron 2400 Series Circulator Pump, 1/6 HP

Brand:
Taco
SKU:
2400-20-3P
Rating:
(22)
Q&A:
(1)
Cast Iron 2400 Series Circulator Pump, 1/6 HP
Magnifying glass
Hover image to zoom
$582.24 each
In Stock
In Stock
Get 36 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/6 HP
Product Highlight: Connection Type
Flanged x Flanged, Threaded Connection
Product Highlight: Max Flow (GPM)
32 MAX GPM
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Material
Cast Iron

Description

–
Taco 2400 Series High Capacity Circulators are specifically designed for quiet, efficient, dependable operation in a wide range of medium to high flow/head hydronic heating, chilled water cooling and hot water recirculation applications. The space saving, close-coupled, maintenance free motor with permanently lubricated, sealed-for- life bearings, Noryl® impeller and durable, carbon/silicon-carbide mechanical seal provide unmatched reliability.

The compact 2400 Series High Capacity Circulators are for use in a wide range of larger residential and commercial hydronic systems. Typical applications include hydronic heating, in-floor radiant, snow melt, high pressure drop boilers, outdoor wood boilers, chilled water cooling, geothermal heat pumps, primary/secondary loops and hydro air fan coils. The Stainless Steel 2400 Series should be used for open, domestic water recirculation systems. The unitized, carbon/silicon-carbide mechanical seal is easy to service in only a few minutes.

Features:
  • Compact, space saving design
  • Powerful close-coupled, maintenance free motor
  • Superior efficiency, high starting torque
  • Permanently lubricated, sealed for life bearings
  • Rugged 1/2" Stainless Steel Shaft
  • Carbon/Silicon-Carbide mechanical seal for long life
  • Universal flange to flange dimensions - Ideal for retrofits
  • Anti-Condensate design for chilled water
  • Dual electrical knock-outs
  • Dual pressure taps, suction/discharge

Specs

–
Material:

Cast Iron

Application:

Heating

Voltage:

115V

Amperage:

1.9

Max Pressure (PSI):

150

Type:

Pump

Horse Power:

1/6

Connection Size:

1-1/2"

1-1/4"

1"

3/4"

Max Flow (GPM):

32

Max Head (Ft):

29

Hertz:

60

Phase:

1

RPM:

3450

Temperature Range (F):

40°F - 225°F

Connection Type:

Flanged x Flanged

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Voltage
Max Pressure (PSI)
Type
Horse Power
CURRENT ITEM
Cast Iron
115V
150
Pump
1/6
Cast Iron
120v
150
Pump
1/6
Cast Iron
115V
150
Booster Pump
1/6

You May Also Need

6 Replacement Parts

Taco Body Gasket Kit
SKU: 1400-018RP
Taco
Sleeve Gasket, 920-007RP
SKU: 920-007RP
Taco
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.18 out of 22 reviews
82% would recommend this product
4.18
out of 22 Reviews
82% would recommend this product
WRITE A REVIEW
5 star
73%
4 star
9%
3 star
0%
2 star
0%
1 star
18%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

The Strong Silent Type

For high head hydronic use, this is an amazingly economical circulator. For less than half the price of competitive pumps, the silent operation, performance to fit the promises and drop-in replacement fit surprised me. The only challenge was wiring, lacking a convenient termination for the ground wire but that's solved with a little extra work using a longer screw for the capacitor bracket. Heavy duty case and performance so far tell me I made a good purchase. Thanks PexSupply!
VS

Most Liked Negative Review

3rd one in 5 years

I wish there was an alternative (I have to look further) to this. First one seized right after the warranty. I run the entire system a few times in the summer to avoid that. Thew that in the garbage. The last one we replaced is out there screaming (sounds like the bearings/some sort of alarm) and is leaking around the impeller housing (not the flanges). Water level fine, lines purged of air - running on coil heat until it arrives/installed. That should be cheap as the burner does/barn at over 6000 sq/ft. Not fun! Kudos to Supply house on their pricing, great customer service and speedy delivery. Let's see if this #2 Taco explodes before the 3rd gets here!
Showing 1-10 of 22 reviews

3rd one in 5 years

I wish there was an alternative (I have to look further) to this. First one seized right after the warranty. I run the entire system a few times in the summer to avoid that. Thew that in the garbage. The last one we replaced is out there screaming (sounds like the bearings/some sort of alarm) and is leaking around the impeller housing (not the flanges). Water level fine, lines purged of air - running on coil heat until it arrives/installed. That should be cheap as the burner does/barn at over 6000 sq/ft. Not fun! Kudos to Supply house on their pricing, great customer service and speedy delivery. Let's see if this #2 Taco explodes before the 3rd gets here!
No Taco for me!
Waverly, PA
3 years ago
Was this review helpful to you?

Great customer service supplyhouse greats 5 stars for that

This is my third one of these pumps under warranty. These are supposed to be designed for Outdoor wood boilers. But I have had two fail in less than 2 years. If they weren't being replaced under warranty I would never buy another. Supply House has been great with their customer service on this pump they get 5 stars in my book.
Not happy
Ma
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I highly recommend this pump

I recommend this pump for outdoor wood burners.works great!
Moose
Bancroft Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy again

I put this pump on my outdoor wood furnace to pump to a big open loop hydronic system 40x60 slab. It runs the system very well with plenty of pressure.
Hardlyable
Missouri
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Price

Pump was alittle noisy at first but quieted down after about A month Pump is outside on wood boiler so it didn't bother me and seem to work fine
Jim
New Hampton NH
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy nthis again

the first one was bad, and it was replaced within two days, Great
Stub
Walton NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great pump

Watch a video on YouTube about how this pump was specifically designed for outdoor wood boilers and boy is it… it put the 0014 to shame much more powerful push. It sits at the stove 160' away and push's through a heat exchanger. It over loaded my pressure gauge in the line lol I had to replace it!
Pete
Central Ma
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will purchase the most excellent service from SuplyHouse,

My purchase was a pump. It is exactly as advertised.
Jim
Williston VT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Third pump starting to fail. in 18 months.

I just installed the 3rd circulation pump on my Geo-Thermal heating system.. The first pump failed after one year. The second pump seized up after 3 months. The third one, the one in the system right now, has developed a vibration. The water temperature is 160 F at 15 lbs. well within the limits of the pump.
Geo-Thermal nightmare.
Klamath Falls, OR.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will use this company for all my wood boiler needs!

I purchased this pump and it works great! Customer service was very good and shipping was fast. I have bought a few things from this company and watched some of their instructional videos. They are a very good company
Ez
Indiana
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Good afternoon - I was wondering if there was a rebuild kit or seal kit for this pump? If the pump fails is it junk or is there a way to rebuild? Thanks, Zach

Asked by Zach 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The seal kit is part 2400-002RP. Replacement motors, body and flange gaskets, and impellers are also available as replacement parts for the unit.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy