Apply to be a TradeMaster!
Main product image of 1-1/4" Threaded Shut-Off Freedom Swivel-Flange Set
Magnifying glass
Hover image to zoom

1-1/4" Threaded Shut-Off Freedom Swivel-Flange Set

Brand:
Taco
SKU:
SFL-125T
Rating:
(1)
Q&A:
(1)
1-1/4" Threaded Shut-Off Freedom Swivel-Flange Set
Magnifying glass
Hover image to zoom
$112.76 each
In Stock
In Stock
Get 21 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
This item replaces: SF-125T


Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Connection Size
1-1/4" Connection
Product Highlight: Material
Bronze
Product Highlight: Size
1-1/4"

Description

–
Note: Not Compatible with 0012 Series Pumps

The Taco Shut-Off Swivel-Flange® is a combination full port shut-off ball valve and swivel companion flange for most Taco circulators. The simple quarter turn, lever handle operation allows for easy isolation, removal and service of circulators without draining the system. Each flange set includes bolts and nuts.

Features:
  • Easy 1/4-turn Open/Close Operation
  • Positive Shut-off, Leak Free Design
  • Solid Brass Uni-Body Construction
  • Chrome/Brass Valve Ball
  • High Quality Teflon Seats
  • Full Port Ball Valve For Unrestricted Flow
  • 150# WP, 600 WOG

Specs

–
Size:

1-1/4"

Material:

Bronze

Connection Size:

1-1/4"

Connection Type:

Threaded

Type:

Isolation Flange

Used With:

00 Series Pumps

110 Pumps

111 Pumps

112 Pumps

113 Pumps

2400-10 Pumps

2400-20 Pumps

1400-45 Pumps

2400-50 Pumps

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great Customer Service

I purchased these circulator valves to make it easy to replace the boiler circulator, which I haven't had to do yet. Unfortunately one of the two valves develop a small leak at the stem packing. Tightening the packing nut did not help, since it appeared that the threads were not quite right. I call Supply House and within 2 days I have a new set of valves. I've been waiting for the weather to get a bit warmer before I shut down my boiler to replace the valves. Overall, the valves are well-made, but it looks like I got a bad one. I have used Supply House for years for a lot of plumbing components and they have always been great. Usually the lowest prices with lots of selection. And shipping if fair and very fast.
DIY Plumber
Connectiuct
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Will these flanges fit the Grundfos UPS15-58FC, 3-Speed Circulator Pump? If not which 1 1/4 flanges with shut off valve fit.

Asked by Rompeculo 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Adam

Rompeculo, These should do the trick: https://www.supplyhouse.com/Grundfos-96806132-1-1-4-NPT-Bronze-Isolation-Flange-Set

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy