Shop Resideo Sale
Main product image of 1" 2-Way Zone Sentry Valve Normally Closed (Press)
Magnifying glass
Hover image to zoom

1" 2-Way Zone Sentry Valve Normally Closed (Press)

Brand:
Taco
SKU:
Z100P2-2
Rating:
(2)
Q&A:
(0)
1" 2-Way Zone Sentry Valve Normally Closed (Press)
Magnifying glass
Hover image to zoom
$210.86 each
In Stock
In Stock
Get 104 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Press Connection
Product Highlight: Size
1"
Product Highlight: Voltage
24 VAC
Product Highlight: Position
Normally Closed
Product Highlight: Amperage
0.48 Amps

Specs

–
Application:

Zoning

Size:

1"

Voltage:

24 VAC

Connection Type:

Press

Hertz:

60

Amperage:

0.48

Body Pattern:

2-Way

Max Operating Pressure:

300 psi

Position:

Normally Closed

Fluid Temperature Range:

20°F to 220°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

1" Press Full Port Ball Valve w/ Drain & Reversible Handle
SKU: 80614
Webstone

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Quality Build Valve

Easy To Install Works Well With Taco Zone Controls. Easy To Service
Justin
Pennsylvania
2 years ago
Was this review helpful to you?

Easy as it gets

Easy to wire, install and repair.
Essaudit
BUFFALO NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy