The Day Savers – A National Tradesmen Day Contest
Main product image of 5 Zone Valve Control Module with Priority
Magnifying glass
Hover image to zoom

5 Zone Valve Control Module with Priority

Brand:
Taco
SKU:
ZVC405-4
Rating:
(32)
Q&A:
(7)
5 Zone Valve Control Module with Priority
Magnifying glass
Hover image to zoom
ZVC405-4 has been discontinued
Discontinued February 18, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
5 Zone Next Generation Zone Valve Control Module with Priority
Brand:
Taco
SKU:ZVC405-5
(1)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: Number of Zones
5
Product Highlight: Width (Inches)
10-1/4" Width
Product Highlight: Height (Inches)
6.75" Height
Product Highlight: Depth (Inches)
2-3/4" Depth

Description

Taco Zone Valve Controls work with two-, three-, or four-wire zone valves. Fully fuse protected, they also include two isolated end switches and a built-in priority switch. The contractor friendly PC board layout eliminates the problems caused by incorrect wiring and the unfinished look of conventional zone valve installations. The sturdy screw connections add additional reliability, while the external indicator lights provide instant diagnostic feedback, reducing installation time. All Taco Zone Valve Controls are UL and CSA listed and carry an extended 3 year warranty.

Use them combined with Taco Zone Valves and Thermostats to maximize system performance and dependability.

Features:
  • External Indicator Lights
  • Switchable Priority
  • Simplified Wiring
  • Works with 2, 3, or 4-Wire 24V Zone Valves
  • Compact Design
  • Fuse Protected
  • 100% Factory Tested
  • Two Isolated End Switches
  • Extra Set of Dry Contacts
  • Contractor Friendly PC Board Layout
  • Universal Thermostat Compatibility
  • UL and CSA Approved
  • Sturdy Screw Connections
  • Extended 3 Year Warranty

Specs

Number of Zones:

5

Application:

Zoning

Width (Inches):

10-1/4"

Height (Inches):

6.75"

Voltage:

120v

Depth (Inches):

2-3/4"

Wiring:

PC Board

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Compare Similar Products

Brand
Number of Zones
Application
Voltage
CURRENT ITEM
5
Zoning
120v
5
Zoning
75VA
120v

You May Also Need

#30 Extrol EX-30 Expansion Tank (4.4 Gallon Volume)
SKU: 102-1
Amtrol

Product Reviews

4.84 out of 32 reviews
100% would recommend this product
4.84
out of 32 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
84%
4 star
16%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 32 reviews

Also useful for controlling thermal actuators in zone sys

I used it to control thermal actuators in a 5-zone hydronic heating system, instead of for controlling zone valves. It works great and makes wiring easy. Thermal actuators only require 1 watt each of power so the two built-in 24VAC 40watt transformers are overkill for my application, but they would be perfect for a system with zone valves. High quality construction. The electrical connection terminals and sufficient space in the enclosure make it very easy to wire. The control lights showing when each zone thermostat is calling for heat (yellow) and then when zone pump is switched on (red) are highly visible and and allow easy monitoring of the system. It is also cheaper than other zone controllers. Note: There was already an external 24VAC transformer installed for the system so I fed it into this controller and am not using the included two internal transformers. This allowed me to skip wiring the controller to line voltage.
Greenie
Massachusetts
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

easy to install, works fine

good quality product. easy to install. works fine. price was lower than most other vendors. i reommend both the product and the vendor.
Al
Little Compton, RI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Works as it should
Duddles 58
Rapid city sd
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

I would buy this again but no need to. Once installed it works flawlessly.
Al
Ct
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Upgraded from 4 to 5 zones

Upgraded from a four zone zvc to a 5. Flawless 13 years out of the 4 zone taco still works perfectly. Expect no less from the new one.
Dmitry
Sharon, MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Can't go wrong with taco this board is simple to understand there's no need to dig around in a manual to hook it up
Pabob
Floyd va.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again, but hopefully not any time s

tied in five thermostats and five zone valves. Easy to do and worked perfectly. Could't ask for better functionality. As the unit turns the boiler on with any call for heat, I do not understand why you have to jump two terminals. In my opinion, they should jump it at the factory, and have you remove the jumpers if you are going to use the switch on the zone valve. A very minor nitpick.
Bob
New York
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

5 Zone Taco control, Great product

Simple installation, redundant transformer, expandable, whats not to like about it?
Fan Man
Boothbay ME
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid part!

I bought this as a spare part for my boiler system that is 20 years old, because parts like this are not readily available in remote Wyoming.
Dan
Lander, WY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

The zone valve module worked great made the job look professional. Makes it easy to trouble shoot later on. Price and delivery were fantastic. Thanks you always take care of me.
Clair
Pa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

7 Questions
7 Questions
ASK A QUESTION

Q: Can I use this unit with no valves and use it to control two pumps? I plan to add valves at a later date, but for now I need it to just turn on a pump.

Asked by Nicholas 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No this application would not work. For this type of application you would want a switching relay instead of a control module.

Was this review helpful to you?

Q: Does this controller have built in 120v to 24v transformers or do the transformers have to be purchased separately?

Asked by Heating system installer 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The five zone module includes a pair of 40VA transformers internally.

Was this review helpful to you?

Q: What is the amperage rating on the circulator contacts? Or do I have to use an isolation relay for the circulator?

Asked by Ursel 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

for a 1/6HP or 5Amp.

Was this review helpful to you?

Q: Will this Taco ZVC405-4 work with Thermal Actuator for Mr. PEX Manifolds (4 Wire) (SKU: 512070) I would like to connect this to the thermal actuators if possible. That way I can have 1 pump for 5 zones in my radiant heat system. Will this work? Thanks, Dave

Asked by Dave 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Anonymous

Yes, the ZVC405-4 can be used for this application.

Was this review helpful to you?

Q: What is the difference between ZSC405-3 and ZSC405-4?

Asked by MJ 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

-4 Taco Zone Valve Controls are the newer models. They feature indicator lights on the top of the unit and extra options built into the wiring board.

Was this review helpful to you?

Q: Will power sharing thermostats (Wirsbo heat only)work with the zvc zone valve control?

Asked by Sandy 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, they will.

Was this review helpful to you?

Q: Can this be used with only 3 zones.I only have 3 now and I may add others later?

Asked by hup23 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, you can do this. Just leave two of the zones unwired for the time being.

Was this review helpful to you?