The Day Savers – A National Tradesmen Day Contest
Main product image of TK-510C-NI Indoor Tankless Non-Condensing Concentric Vent Water Heater, 199,000 BTU
Magnifying glass
Hover image to zoom

TK-510C-NI Indoor Tankless Non-Condensing Concentric Vent Water Heater, 199,000 BTU

Brand:
Takagi
SKU:
TK-510C-NI
Rating:
(0)
Q&A:
(0)
TK-510C-NI Indoor Tankless Non-Condensing Concentric Vent Water Heater, 199,000 BTU
Magnifying glass
Hover image to zoom
$1,459.36 each
In Stock
In Stock
Get 2 Fri, Sep 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Fuel Type
Natural Gas
Product Highlight: Max Flow (GPM)
10 MAX GPM
Product Highlight: Installation Type
Indoor Only
Product Highlight: Vent Type
Concentric
Product Highlight: Energy Star Rated
No
Product Highlight: Height (Inches)
20.5" Height

Description

The Takagi brand has been discontinued by the manufacturer as of December 31, 2025. Suggested replacement units will be available on our website and replacement parts will continue to be available as supplies last. If you'd like any further assistance, please contact our customer service team.


Rebate
Think Green, Save Green. Rebate and incentive programs provide cash-back to consumers for the purchase of appliances that meet certain energy efficiency standards. Most states are offering rebates in the $50 to $250 range. You can search for rebates in your area from here.

The TK-510C-NI is a fully modulating, gas fired, tankless water heater with sealed combustion and power vented flue. Supplies hot water to domestic hot water systems (directly or indirectly) and can be used with water storage tanks, recirculation systems, and/or combined domestic & heating applications.

  • This unit is NOT approved for installation in Manufacture Homes and is not suitable for space heating applications only.
  • 15-year limited heat exchanger, 5 yrs limited parts Residential use
  • Energy Factor of 0.82 for Natural Gas or Liquid Propane
  • Convertible from Natural Gas to Liquid Propane
  • Complies with Ultra-Low NOx regulations of less than 14 ng/J (<20ppm)
  • Maximum flow rate of 10 GPM at 35°F temperature rise
  • 15,000 Natural Gas or Liquid Propane BTU Input Minimum
  • 199,000 Natural Gas or Liquid Propane BTU Input Maximum
  • Commercial Grade Copper Heat Exchanger
  • Includes a power cord as standard features
  • Concentric Vent design
  • Safety features include freeze, overheat, surge protection, and troubleshooting diagnostic codes

Specs

Energy Factor:

0.81

Product Type:

Tankless Heater

BTU (Max):

199000

BTU (Min):

19500

Application:

2-3 Showers

Residential

Commercial

Fuel Type:

Natural Gas

Max Flow (GPM):

10

Vent Type:

Concentric

Type:

Non-Condensing

Installation Type:

Indoor Only

Energy Star Rated:

No

Height (Inches):

20.5"

Width (Inches):

13-3/4"

Depth (Inches):

10-1/2"

Flow Rate at 70F Temp Rise (GPM):

4.8

Flow Rate at 50F Temp Rise (GPM):

6.9

Flow Rate at 40F Temp Rise (GPM):

8.3

Flow Rate at 60F Temp Rise (GPM):

5.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

59 Replacement Parts

Kit, Heater, Inlet, 100074629
SKU: 100074629
AO Smith
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy