Apply to be a TradeMaster!
Main product image of 199,000 BTU Ultra Low-NOx Propane Indoor Condensing Tankless Water Heater (10 GPM)
Magnifying glass
Hover image to zoom

199,000 BTU Ultra Low-NOx Propane Indoor Condensing Tankless Water Heater (10 GPM)

Brand:
Takagi
SKU:
TK-540P-PIH
Rating:
(5)
Q&A:
(0)
199,000 BTU Ultra Low-NOx Propane Indoor Condensing Tankless Water Heater (10 GPM)
Magnifying glass
Hover image to zoom
$1,299.99 each
Out of Stock
Out of Stock
Get it Tue, Nov 3 - Tue, Nov 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: Max Flow (GPM)
10 MAX GPM
Product Highlight: Installation Type
Indoor Only
Product Highlight: Vent Type
Power Vent, Direct Vent
Product Highlight: Energy Star Rated
Yes

Description

–

The Takagi brand has been discontinued by the manufacturer as of December 31, 2025. Suggested replacement units will be available on our website and replacement parts will continue to be available as supplies last. If you'd like any further assistance, please contact our customer service team.


Rebate
Think Green, Save Green. Rebate and incentive programs provide cash-back to consumers for the purchase of appliances that meet certain energy efficiency standards. Most states are offering rebates in the $50 to $250 range. You can search for rebates in your area from here.

The TK-540P-PIH heater integrates a recirculation pump to provide instant hot water in residential applications with dedicated recirculation lines. The pump is easily controlled with a simple user interface and multiple pump settings allow you to customize pump operation to meet your needs while maximizing heater efficiency. As part of the high efficiency tankless family, the 540P series provides endless hot water while being environmentally friendly.

The TK-540P-PIH indoor tankless water heater uses up to 199,000 BTU/hr of liquid propane to deliver an endless supply of hot water for a 3 bath home in northern climates and a 4 bath home in southern climates. It is built with commercial grade materials like marine-grade 316L stainless steel giving it an industry-leading warranty.

Features:
  • This unit is NOT approved for installation in Manufacture Homes and is not suitable for space heating applications only.
  • ENERGY STAR® qualified
  • 15-year limited Heat Exchanger Warranty, 5-year parts warranty, 1-year labor warranty for Residential applications
  • 6-year limited Heat Exchanger Warranty, 5-year parts warranty, 1-year labor warranty for Commercial applications
  • Integrated Recirculation Pump - 1/2" pipe - 100'; 3/4" pipe - 500'
  • Primary heat exchanger is constructed of a commercial grade copper that is more resilient to erosion.
  • Secondary heat exchanger is made of type 316L stainless steel to protect against corrosion.
  • Complies with SCAQMD 1146.2 Ultra-Low NOx regulations of less than 14 ng/J (<20ppm)
  • Easy-Link with up to three other T-H3 units to increase flow capacity
  • Common Vent up to 8 units
  • Condensing Indoor model
  • Safety features include Air-Fuel ratio (AFR) sensor, freeze protection, overheat cut-off fuse, exhaust & water temperature safety control, and troubleshooting diagnostic codesn, overheat cut-off fuse, exhaust & water temperature safety control, and troubleshooting diagnostic codes

Specs

–
Application:

3-5 Showers

Residential

Product Type:

Tankless Heater

Energy Factor:

0.93

Vent Type:

Power Vent

Direct Vent

Fuel Type:

Propane

Installation Type:

Indoor Only

Vent Size:

4"

3"

BTU (Max):

199000

BTU (Min):

19500

Water Connection:

3/4"

Max Flow (GPM):

10

Features:

Ultra Low NOx

Energy Star Rated:

Yes

Type:

Condensing

Includes:

Pump

Flow Rate at 40F Temp Rise (GPM):

9.5

Flow Rate at 60F Temp Rise (GPM):

6.3

Flow Rate at 70F Temp Rise (GPM):

5.4

Flow Rate at 50F Temp Rise (GPM):

7.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Product Type
Energy Factor
Vent Type
Fuel Type
CURRENT ITEM
Product Image of 199,000 BTU Ultra Low-NOx Propane Indoor Condensing Tankless Water Heater (10 GPM)
199,000 BTU Ultra Low-NOx Propane Indoor Condensing Tankless Water Heater (10 GPM)
SKU: TK-540P-PIH
(5)
3-5 Showers
Residential
Tankless Heater
0.93
Power Vent
Direct Vent
Propane
Residential
Tankless Heater
0.95
Direct Vent
Power Vent
Natural Gas

You May Also Need

82 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Excellent, but new-to-tankless need to know

I installed this last month and wanted to give it some time before reviewing. It was very easy to install. We had plumbing to reroute because of our old tank location vs the new tankless, but that had nothing to do with brand/model vs generalities. Start-up went easy; everything's been a piece of cake. I tried writing a breakdown of why tankless heaters in the default configuration aren't a great sell for low-water-flow users but I ran out of room, so I'll be brief and say it this way: the default configuration with this recirc system *encourages excess water use* If you try to only use a bit of hot water, you end up with cold water and are forced to find a way to use more hot water to provoke the heater into heating it. Even with the built-in recirc, this will happen, as if you're not using 0.5gpm of hot and the recirc line is happily warm enough, the tankless will not realize that, despite the function of the recirc to make sure this doesn't happen, it does. The solution to this is to tie the recirc return and the cold together at the recirc input and cap the cold input. The water heater will run more often, but you can use 0.1 gpm of hot if you want and it won't turn cold.
N
Gold Country
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I've purchased several of these over the past year.

Solis tankless heater, easy to install.
BBQ Bill
Charlottesville, VA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

i can run shower dishwasher and washingmachine at the same time
bob
bard ca
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I wanted, very fast delivery, the correct items

I love my Takagi on demand water heater!! works awesome. With the re-circulation pump, I have hot water in 4 seconds. All the hot water I can use!!
Ditto
Olympia, Wa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is a great heater with tons of capacity.

There are two types of home improvement projects I hate; painting and plumbing! A plumber quoted me $5K to install a lesser quality tankless heater and I'm a little cheap so I figured I'd struggle with plumbing and save a few thousand dollars. I bought this unit to replace my leaking 100 gallon tank style water heater. All the connections were super easy to do although you need to pay special attention to the plumbing and programming instructions. Read the programming steps carefully before setting it up. Follow them exactly otherwise the heater will not function. The unit I bought has the built in recirculation pump which works great provided you install the check valve! The plumbing diagram detail is pretty poor so review the plumbing diagram very carefully. The crew at Supply House were really helpful selecting all the necessary valves to go with the unit. All in I've got about $1,600 into my install and I couldn't be happier.
Doug
Georgetown, TX
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy