Shop Resideo Sale
Main product image of Water Pump Pressure Switch, 60/80 PSI, DPST
Magnifying glass
Hover image to zoom

Water Pump Pressure Switch, 60/80 PSI, DPST

SKU:
9013FYG2J25
Rating:
(6)
Q&A:
(0)
Water Pump Pressure Switch, 60/80 PSI, DPST
Magnifying glass
Hover image to zoom
$43.22 each
In Stock
In Stock
Get 128 Tomorrow, Nov 11
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
80 MAX PSI
Product Highlight: Min Pressure (PSI)
5 PSI

Description

–
Note: Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand. The product itself remains unchanged

Features:
  • Item: Pressure Switch
  • Pressure Switch Application: Water Pump
  • Manual Switch Action: None
  • Pressure Switch Port Type: (1) Port, 1/4" FNPS
  • Pressure Switch Factory On/Off Setting: 60/80 psi
  • Pressure Switch Unloader: No
  • Pressure Switch Differential: 20 to 30 psi
  • Pressure Switch Range: 5 to 80 psi
  • Pressure Switch Electrical Contact Form: DPST
  • Pressure Switch Action: Standard
  • NEMA Rating: 1
  • Series: 9013FYG
  • HP @ 1 Phase - 120V: 2
  • HP @ 1 Phase - 240V: 3
  • HP @ 3 Phase - 240V: 5
  • HP @ 3 Phase - 480V: 1
  • Temp. Range: -22 Degrees to 257 Degrees F
  • Standards: UL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA Certified
  • AC Contact Rating: 10A @ 575V


Specs

–
Pressure On/Off Setting (PSI):

60/80

Switch:

DPST

Pressure Range:

5 to 80 psi

Pressure Differential:

20 to 30 psi

Max Pressure (PSI):

80

Min Pressure (PSI):

5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Higher pressure...

Great switch, works as it should. Pre set to 60-83, higher pressure makes a huge difference in household water pressure, appliance performance. Shipped fast by SupplyHouse, recommended vendor for sure!
kmoomoo1
US
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

item is what i paid for

helped get this for our local customer
Staley's
Flushing, MI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again!!!!

Great product
Kenny T
Stroudsburg,PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works like is should

Direct replacement have water pressure now fast shipping would order again from them if I need something they carry
Tim the burnout
Springfield missouri
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price and quick delivery

This was an exact match for my original pressure switch on my well, easy installation.
Randy B
Oakdale Ca.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed.

Easy to install and got my irrigation well up and running again.
Tom
Brick, NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy