Apply to be a TradeMaster!
Main product image of 5 MFD Oval Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

5 MFD Oval Motor Run Capacitor (440/370V)

Brand:
Titan HD
SKU:
POCF5A
Rating:
(9)
Q&A:
(0)
5 MFD Oval Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$8.31 each
In Stock
In Stock
Get 100 Tue, Oct 6
Order by today, receive Tuesday
Shape: 
Oval
MFD: 
5

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
5 MFD
Product Highlight: Shape
Oval
Product Highlight: Diameter (Inches)
2" Diameter
Product Highlight: Height (Inches)
1.56" Height
Product Highlight: Depth (Inches)
1-1/4" Depth

Description

–
Packard has received the call to create a USA-made capacitor to provide contractors with confidence on the job. Our answer is Titan HD. With a substantial 60,000 hours of operating life, it is just as hardworking as those who made them.

Features:
  • Made in USA
  • Full product offering – 234 ratings available!
  • 60,000 hours operating life
  • Meets the rigorous EIA-456-A industry standard for performance and quality
  • Eye-catching packaging for retail environment
  • Contains metalized polypropylene film technology for self-restoration in the event of a breakdown
  • Sophisticated UL-approved pressure sensitive interrupter to remove the capacitor from circuit at end of life
  • Patented, environmentally-friendly oil prevents corrosion and aids in optimum heat transfer

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

5

Shape:

Oval

Depth (Inches):

1-1/4"

Diameter (Inches):

2"

Height (Inches):

1.56"

Width (Inches):

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
440/370V
5
Oval

You May Also Need

Product Reviews

5 out of 9 reviews
89% would recommend this product
5
out of 9 Reviews
89% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Hard to review

Hard to review due to this part being expected to perform for 5-10 years. Checked good at installation but check back with me in 7 years and will have a stronger opinion as to performance. I do buy Titan HD over all off-shore produced caps just because it is USA made. Claims to have a 10 year warranty.
Church guy
Kansas City, MO
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use this store for other HVAC parts.

Good product at a fair price with fast delivery.
Retired Tech
Alma, MI
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shipping,in stock

Thanks for great service!
Tom
Wichita,Ks
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Capacitor

Arrived as ordered. Just recently installed so can't say anything about how they work long-term
GS
Kansas City, MO
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A/c capacitors

I love ording through supply house. They have a wide variety Of products and fast shipping. This particular capacitor was a perfect fit for what I needed.
V
Huntsville tx
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Made In the USA!

It's great to be able to buy and install American made parts!
The Knack
NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact replacement for existing capacitor

Does what it should do.
Yvan
Palmview, TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

One of the best

These capacitors are great and always read accurately.
Al
Atlanta, GA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement part

Made in USA. Yes! Works great as a replacement part for my 30 year old Trane central A.C. Fast shipping. Great part, great price, fast shipping and great company to deal with. Highly recommend.
dbfromtheville
Vacaville, CA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy