The Day Savers – A National Tradesmen Day Contest
Main product image of 50/7.5 MFD Round Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

50/7.5 MFD Round Dual Motor Run Capacitor (440/370V)

Brand:
Titan HD
SKU:
PRCFD5075A
Rating:
(1)
Q&A:
(0)
50/7.5 MFD Round Dual Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$25.85 each
In Stock
In Stock
Get 7 Tomorrow, Sep 2
Order by 6PM, receive Tomorrow
MFD
50/7.5
40/1040/340/440/540/640/7.545/1045/7.545/645/550/550/7.555/1055/7.545/355/5

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
440/370V
Product Highlight: MFD
50/7.5 MFD
Product Highlight: Shape
Round

Description

Packard has received the call to create a USA-made capacitor to provide contractors with confidence on the job. Our answer is Titan HD. With a substantial 60,000 hours of operating life, it is just as hardworking as those who made them.

Features:
  • Made in USA
  • Full product offering – 234 ratings available!
  • 60,000 hours operating life
  • Meets the rigorous EIA-456-A industry standard for performance and quality
  • Eye-catching packaging for retail environment
  • Contains metalized polypropylene film technology for self-restoration in the event of a breakdown
  • Sophisticated UL-approved pressure sensitive interrupter to remove the capacitor from circuit at end of life
  • Patented, environmentally-friendly oil prevents corrosion and aids in optimum heat transfer

Specs

Product Type:

Capacitor

Voltage:

440/370V

MFD:

50/7.5

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
CURRENT ITEM
Product Image of 50/7.5 MFD Round Dual Motor Run Capacitor (440/370V)
50/7.5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: PRCFD5075A
(1)
440/370V
50/7.5
Round
MARS
440/370V
50/7.5
Round

You May Also Need

40/5 MFD Round Dual Motor Run Capacitor (440/370V)
SKU: PRCFD405A
Titan HD

Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

I would not buy this capacitor again

I replaced my GE dual runtime capacitor in my 14 year old A/C Trane Condenser Unit which had failed in August 2020. The first thing I noticed was that Titan HD was about 70% the diameter as the older GE capacitor. I mainly bought the Titan HD because it appeared that it might be slightly higher quality because it was manufactured in USA and was more expensive. Within 3 years, with an estimated lifetime of 1500 hours, the capacitor failed even though the specs say it should last 60,000 hours. My feeling on why a capacitor could fail is that the smaller size produces higher electric fields because the plates are closer together and the possible difference in Dielectric material. An ideal capacitor will have no internal impedance but real life capacitors do. The repeated charging and discharging produces heat and my feeling is that the smaller size of these capacitors allows for a smaller surface area to dissipate produced heat so these smaller capacitors might need to operate at a higher internal temperature compared to a physically larger capacitor. A larger physical capacitor of the same capacitance rating of uFarad, Voltage and frequency will produce lower electrical fields between its plated and a larger surface area will passively dissipate internal heat better via its larger surface area which results in lower sustained operating temperatures. I replaces the failed capacitor with a Titan Pro which is a standard size diameter and at half the price so let's hope for a longer life than under 3 years.
hypersparc
Northern California
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy